120 Gallon ProMax Residential Electric Water Heater - Tall Model Zoom

120 Gallon ProMax Residential Electric Water Heater - Tall Model

SKU:ECT-120

Brand: AO Smith

AO Smith
Qty Price
$1,429.99
/ each
$2,789.90 / box (2 units x $1,394.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 119
Fuel Type: Electric
Number of Elements: 2
Energy Star Rated: No
Energy Factor: 0.81
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 64.25
Diameter (Inches): 28"
Depth (Inches): 28"
Weight (lbs): 336 lbs
1st Hour Delivery (Gallons): 112
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECT-120

NOTE: This Model is Not Available w/ Top T&P Valve ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 336 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

120 Gallon ProMax Residential Electric Water Heater - Tall Model

Q&A: Ask the Questions, share answers