40 Gallon ProMax Residential Electric Water Heater - Tall Model Zoom

40 Gallon ProMax Residential Electric Water Heater - Tall Model

SKU:ECT-40

Brand: AO Smith

AO Smith
ECT-40 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
Fuel Type: Electric
Number of Elements: 2
Energy Factor: 0.92
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 59.5
Diameter (Inches): 18"
Weight (lbs): 106 lbs
1st Hour Delivery (Gallons): 52
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECT-40

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 106 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax Residential Electric Water Heater - Tall Model

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 40 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    what is the warranty of water heater?
    Asked on 4/22/2012 by Judd from La Crosse, WI

    1 answer

    • CUSTOMER CARE

      A:

      ECT-40 water heaters carry a 6-year warranty.

      Answered on 4/23/2012 by PexSupply Staff from NY
  • 40 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    When you say it needs periodic clean out, do you mean every year, every 2 years, etc.?
    Asked on 12/5/2011 by Mike from Pensacola

    1 answer

    • A:

      The time-frame for cleaning out the 40 Gallon ProMax Residential Electric Water Heater depends on how hard your water is.

      Answered on 12/7/2011 by Anonymous from None
  • 40 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    Is this model self cleaning?
    Asked on 4/30/2011 by Sing Sing

    1 answer

    • CUSTOMER CARE

      A:

      This model contains A.O. Smith's Dynaclean dip tube. This technology helps reduce lime and sediment buildup, but does not completely eliminate it. The manufacturer recommends periodic sediment draining and cleaning of the element.

      Answered on 5/3/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?