55 Gallon ProMax Residential Electric Water Heater - Tall Model Zoom

55 Gallon ProMax Residential Electric Water Heater - Tall Model

SKU:ECT-55

Brand: AO Smith

AO Smith
Qty Price
$569.95
/ each
$1,111.90 / box (2 units x $555.95)
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 55
Fuel Type: Electric
Energy Factor: 0.90
Number of Elements: 2
Energy Star Rated: No
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 60.25
Diameter (Inches): 20-1/2"
Depth (Inches): 20"
Weight (lbs): 134 lbs
1st Hour Delivery (Gallons): 67
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECT-55

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 136 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

55 Gallon ProMax Residential Electric Water Heater - Tall Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith55 Gallon ProMax Residential Electric Water Heater - Tall Model
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

AO Smith 55gal. electric HWH

By MD cruiser

from Media, PA

Verified Buyer

Comments about 55 Gallon ProMax Residential Electric Water Heater - Tall Model:

So far so good. The heater has been installed for 2 weeks and the water quality is excellent.The proof of efficiency will come with our next electric bill, which I'm sure will beat our 1980 model that it replaced. It was easy to set and install.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 55 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    the water is too hot.what do we do?
    Asked on 5/28/2012 by mike from texas

    1 answer

    • CUSTOMER CARE

      A:

      You would either need to adjust the temperature setting on the water heater or install a tempering valve to cool the water before it reaches your fixtures.

      Answered on 6/5/2012 by PexSupply Staff from NY
  • 55 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    What causes water going into the tank after it is full to overflow through the top connection compartment?
    Asked on 10/4/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There may be a problem with a fitting or with the heater itself.

      Answered on 10/10/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?