66 Gallon ProMax Residential Electric Water Heater - Tall Model Zoom

66 Gallon ProMax Residential Electric Water Heater - Tall Model

SKU:ECT-66

Brand: AO Smith

AO Smith
Qty Price
$645.99
/ each
$1,253.90 / box (2 units x $626.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 66
Fuel Type: Electric
Energy Star Rated: No
Number of Elements: 2
Energy Factor: 0.88
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 60.25
Diameter (Inches): 22"
Weight (lbs): 178 lbs
Depth (Inches): 20-1/2"
1st Hour Delivery (Gallons): 72
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECT-66

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 182 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

66 Gallon ProMax Residential Electric Water Heater - Tall Model

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 66 Gallon ProMax Residential Electric Water Heater - Tall Model

    Q:

    Is this a new or a refurbished AO Smith 66 gal.water heater?
    Asked on 10/12/2010 by ed from middletown n.j

    2 answers

    • CUSTOMER CARE

      A:

      All of our products are new; we do not sell refurbished products.

      Answered on 10/12/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Seems new to me. Anne, Louisiana

      Answered on 1/9/2011 by Anne from Louisiana
Displaying question 1

Do you have a question about this product?