2-1/2 Gallon ProMax Point-of-Use Residential Electric Water Heater Zoom

2-1/2 Gallon ProMax Point-of-Use Residential Electric Water Heater

SKU:EJC-2

Brand: AO Smith

AO Smith
Qty Price
$221.99
/ each
$433.90 / box (2 units x $216.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Intended Household: 1 Person
Application: Plumbing
Capacity (Gallons): 2.5
Fuel Type: Electric
Number of Elements: 1
Voltage:
?
120v
Height (Inches): 13.75
Diameter (Inches): 13-3/4"
Depth (Inches): 11"
Weight (lbs): 20 lbs
Recovery 90°F Rise: 7 GPH
R-Value:
?
8
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
1500
Energy Star Rated: No

Description for AO Smith EJC-2

The ProMax point-of-use residential electric water heater is designed for low-demand, point-of-use applications, such as office lavatories or buildings with remote restrooms. Models have 2.5 gallon tank capacity and are equipped with a single heating element. Includes a standard 110/120V cord set with 3-prong plug and wall-mounting brackets for easy installation.

All ProMax specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss.

2-1/2 Gallon ProMax Point-of-Use Residential Electric Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 2-1/2 Gallon ProMax Point-of-Use Residential Electric Water Heater

    Q:

    what is the recovery time on this water heater?
    Asked on 9/7/2014 by Tony from Easton, PA

    1 answer

    • CUSTOMER CARE

      A:

      The 1 hour recovery for this heater is 7 gallons per hour at 90 degree temperature rise

      Answered on 9/10/2014 by SupplyHouse Staff from NY
  • 2-1/2 Gallon ProMax Point-of-Use Residential Electric Water Heater

    Q:

    where can i get parts for ejc-2-100
    Asked on 10/18/2012 by charlie

    2 answers

    • VERIFIED BUYER

      A:

      AO Smith would be the best person to call.

      Answered on 10/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      We can special order any available A.O. Smith parts.

      Answered on 10/25/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?