6 Gallon ProMax Compact Residential Electric Water Heater Zoom

6 Gallon ProMax Compact Residential Electric Water Heater

SKU:EJC-6

Brand: AO Smith

AO Smith
Qty Price
$240.99
/ each
$471.90 / box (2 units x $235.95)
In Stock! Ships in 24-48 Hours
(12 Available)
6

Resources

Specs

Intended Household: 1 Person
Application: Plumbing
Capacity (Gallons): 6
Fuel Type: Electric
Number of Elements: 1
Voltage:
?
120v
Max Input (KW): 3
Height (Inches): 15.25
Diameter (Inches): 14-1/8"
Depth (Inches): 14-1/4"
Weight (lbs): 35 lbs
Recovery 90°F Rise: 8 GPH
R-Value:
?
8
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
1650
Energy Star Rated: No

Description for AO Smith EJC-6

The ProMax compact residential electric water heaters feature compact design and side-mounted plumbing and electrical connections (optional top-mounted connections). They are designed for installation under a counter, in a crawl space or in other tight spaces. Heaters also feature a single heating element and durable tamper-resistance brass drain valve.

All ProMax specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss.

6 Gallon ProMax Compact Residential Electric Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith6 Gallon ProMax Compact Residential Electric Water Heater
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great little water heater!

By Tom

from Albuquerque, NM

Verified Buyer

Comments about 6 Gallon ProMax Compact Residential Electric Water Heater:

This 6 gallon point of use water heater is great for areas of your home where you need hot water instantly. It conviently fits in the cabinet beneath the sink. This one replaced an AO Smith water heater of similar size I had before for 19 years. Would highly recommend this water heater or any other AO Smith product.

 
4.0

Water Heater

By WW the plumber

from Hot Springs, AR

Verified Buyer

Comments about 6 Gallon ProMax Compact Residential Electric Water Heater:

The water heater is used as a temperature booster for a dish washer. The unit works fine. However, the packing was insufficient. The T&P release valve had punctured the box and sticking out of the carton just waiting to be damaged.

 
5.0

I would buy this product again...

By Igor

from Cleveland,Ohio

Verified Buyer

Comments about 6 Gallon ProMax Compact Residential Electric Water Heater:

Water heater it self is grate but shipping method needs to be little more improved. The hot and cold water connectors need to be more secure during shipping or detached and sent as parts that would need to be installed after delivery by owner. My were dropped and bent so I had to replace them. Extra $10.

(1 of 1 customers found this review helpful)

 
5.0

right product.....wrong picture

By Hot Water Heater

from NY, NY

Verified Buyer

Comments about 6 Gallon ProMax Compact Residential Electric Water Heater:

Originally we were a little wary of ordering. The pic shown is for the 2 gal model. The price was so good, we thought that was what we were going to get. Did some research and decided the model number shown was what we wanted......hopefully the pic was wrong. We ordered and received exactly what we wanted quickly and at a great price. Fix the pic......you remove risk of scaring anyone off.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers