Description
The ProMax compact residential electric water heaters feature compact design and side-mounted plumbing and electrical connections (optional top-mounted connections). They are designed for installation under a counter, in a crawl space or in other tight spaces. Heaters also feature a single heating element and durable tamper-resistance brass drain valve.

All ProMax specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss.
Read more
Specs
Intended Household:
1 Person
Application:
Plumbing
Capacity (Gallons):
19
Fuel Type:
Electric
Number of Elements:
1
Voltage:
120v
Max Input (KW):
6
Height (Inches):
24.75
Diameter (Inches):
18"
Depth (Inches):
18"
Weight (lbs):
68 lbs
Recovery 90°F Rise:
11 GPH
R-Value:
8
Warranty:
6 yr Tank/6 yr Parts Limited
Wattage:
2500
Energy Star Rated:
No
×

Replacement Parts (6)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    3 Product Reviews

    Product Q&A