19.9 Gallon ProMax Compact Residential Electric Water Heater (240V) Zoom

19.9 Gallon ProMax Compact Residential Electric Water Heater (240V)

SKU:EJCT-20-240V

Brand: AO Smith

AO Smith
Qty Price
$399.95
/ each
$775.90 / box (2 units x $387.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
5

Resources

Specs

Intended Household: 1 Person
Application: Plumbing
Capacity (Gallons): 19.9
Fuel Type: Electric
Number of Elements: 1
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 31.625
Diameter (Inches): 16"
Weight (lbs): 68 lbs
Depth (Inches): 16"
Recovery 90°F Rise: 11 GPH
R-Value:
?
8
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
6000
Energy Star Rated: No

Description for AO Smith EJCT-20-240V

The ProMax compact residential electric water heaters feature compact design and side-mounted plumbing and electrical connections (optional top-mounted connections). They are designed for installation under a counter, in a crawl space or in other tight spaces. Heaters also feature a single heating element and durable tamper-resistance brass drain valve.

All ProMax specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss.

19.9 Gallon ProMax Compact Residential Electric Water Heater (240V)

Q&A: Ask the Questions, share answers