98 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

98 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:FCG-100-LP

Brand: AO Smith

AO Smith
Qty Price
$1,799.95
/ each
$3,509.90 / box (2 units x $1,754.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 98
BTU Input: 75100
Fuel Type: Propane
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 68.5
Depth (Inches): 27-3/4"
Diameter (Inches): 27-3/4"
Weight (lbs): 350 lbs
Gas Connection: 1/2"
Water Connection: 1-1/4"
R-Value:
?
10
Recovery 90°F Rise: 81 GPH
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Star Rated: No

Description for AO Smith FCG-100-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve

This model is NOT equipped with C3 Technology.

PLEASE NOTE: The product weighs 333 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

98 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers