74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:FCG-75-LP

Brand: AO Smith

AO Smith
Qty Price
$929.95
/ each
$1,799.90 / box (2 units x $899.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 74
BTU Input: 75100
Fuel Type: Propane
Vent Size: 4"
Venting: Atmospheric
Height (Inches): 61
Depth (Inches): 26-1/2"
Diameter (Inches): 26-1/2"
Weight (lbs): 275 lbs
Warranty: 6 yr Tank/6 yr Parts Limited
R-Value:
?
16
Gas Connection: 1/2"
Water Connection: 1"
Recovery 90°F Rise: 81 GPH
Energy Star Rated: No

Description for AO Smith FCG-75-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve

This model is NOT equipped with C3 Technology.

PLEASE NOTE: The product weighs 273 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
 
4.4

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great Product/price Super Slow Delivery

By Hot Water Guy

from Chicago Illinois

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

Supply House has great customer service and fantastic prices. Unfortunatley the trucking firm they hired to bring the water heater to my door took two weeks to deliver. This was unacceptable. For what its worth the Supply House office staff was nice to me and did attempt to push the shipper to deliver. The product is first class and was manufactured a month before arriving at my home.

(1 of 1 customers found this review helpful)

 
5.0

This particular brand is excellent!

By Satisfied customer

from Severna Park, MD

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

Will need help to move and locate this item.

(2 of 2 customers found this review helpful)

 
1.0

AO SMITH 74 GAL PRO-MAX

By FRUSTRATED

from JACKSON, NJ

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

HAVE HAD FOR 5 YEARS. VERY NOISY AND REQUIRED A FEW REPAIRS. THESE WERE PUT INTO OUR COMMUNITY AND MANY INDIVIDUALS HAVE REPLACED THEM. I WOULD NOT BUY ANOTHER AO SMITH WATER HEATER. LOOKING TO REPLACE MINE NOW.

(1 of 1 customers found this review helpful)

 
5.0

Awesome heater

By Satisfied customer in Cali

from Bakersfield, CA

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

I have a large house (2800 sqft) with 2 teenage boys, and we were getting about a half hour of hot water before it ran out. I upgraded from a 7 year old 50 gallon AOS ProMax Plus to this 74 gallon high recovery model. We have yet to run out of hot water, even after my wife filled our over-sized bath while my son was taking a shower.

** NOTE: Check the temperature of the water coming out, as this heater can easily heat the water to scalding temperatures. You'll want to play with the temperature setting to make sure it is safe.

I have mine set to 135 deg F.

The shipping company dented one side and after sending in pictures, PexSupply.com determined that it was cosmetic and would not interfere with the function of the heater or the warranty. Although I told them it was not necessary, they refunded $50 to cover repair costs.

** NOTE #2:
It is extremely heavy (close to 300lbs), so be sure you have a few strong people to help move it. It was too heavy for my teenage boys and I to lift it up onto the 2 ft raised pedestal required here in CA. We had to make a ramp.

(1 of 1 customers found this review helpful)

 
5.0

Easy installation

By Newbie

from Midwest

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

Arrived in ideal condition. I had to tip it on its side twice to get it down the patio stairs. Its packaging protected it from any damage.

Installation was a snap. First time I've had black gas pipe cut. Surprisingly easy, like tinkertoys. If you're upgrading to a larger volume heater, check the diamater. This unit is about 26" in diameter and a bit taller than my 40 gallon unit was.

We're very happy with its performance.

(1 of 1 customers found this review helpful)

 
4.0

fit the bill

By hooootmon2

from Baltimore, MD

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

This heater has a big foot print than AO Smith it replace so it just fit into the space. I liked the care taken for shipping - strapping the heater in the center of a pallet to protect it.

 
5.0

"Great value"

By Susie

from San Jacinto,CA

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

This water heater works great! It was easy to install and we have yet to run out of hot water. Great for a bigger family and large home.

(1 of 2 customers found this review helpful)

 
5.0

Very pleased

By Jake

from Akron, OH

Verified Buyer

Comments about 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

I had an AO Smith that lasted 13 years, then I purchased a cheaper AO smith to replace it, that had a inconsistent thermostat, so I was little wary when purchasing this one. But the ProMax series is way beyond in quality, and it really does have incredibly quick recovery. It is truly an unending supply of hot water. Controls and fittings seem to be top of the line.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 8 Answers
Displaying questions 1-6
  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

    Q:

    What does a water heater BTU rating signify?
    Asked on 10/15/2013 by Climber80 from Bishop, CA

    1 answer

  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    Is the FCG75 you are offering rated for high altitude?
    Asked on 7/5/2012 by Brad from Denver, CO

    2 answers

    • VERIFIED BUYER

      A:

      Yes it is , It will not acheive the highest efficiency rating with thinner
      air , but it will work fine

      Answered on 7/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The water heater in question is rating for 0-7700 feet. If you are at a higher altitude, you will want to contact your local company to see what will need to be done to run the unit at a higher altitude.

      Answered on 7/11/2012 by PexSupply Staff from NY
  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    what is the FHR?
    Asked on 6/3/2012 by Pat

    1 answer

    • CUSTOMER CARE

      A:

      Water heaters with input BTU ratings over 75,000 do not have first hour ratings or energy factors assigned to them.

      Answered on 6/5/2012 by PexSupply Staff from NY
  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    What is the difference between the 6Yr (FCG-75) and 10yr (PCG-75) warranty ones? I could not find any difference other than the warranty.
    Asked on 3/2/2012 by Anonymous

    1 answer

    • VERIFIED BUYER

      A:

      When I purchased my unit, I was told that there was no difference. One is more expensive simply to cover the cost of the warranty.
      I generally have bad luck collecting on warranties, so I elected the cheaper one.
      Randy

      Answered on 3/2/2012 by Another PexSupply Customer
  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    What is the efficiency rating for this water heater FCG 75 300
    Asked on 3/20/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The FCG-75 is not rated with an energy factor or thermal efficiency due to its BTU input.

      Answered on 3/23/2011 by PexSupply Staff from NY
    • A:

      The 75 gallon model is 80% efficient. Fine print of the brochure.

      Answered on 2/11/2014 by Anonymous from SLC, UT
  • 74 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    This has three main temp settings (A, B, C) I want to make sure the water temp is as low as possible but still hot enough to be safe and effective for the dishwasher (130 F). What temp are these preset "letter" settings?
    Asked on 1/13/2011 by Anonymous

    1 answer

Displaying questions 1-6

Do you have a question about this product?