40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater Zoom

40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

SKU:GAHH-40

Brand: AO Smith

AO Smith
Qty Price
$803.99
/ each
$1,579.90 / box (2 units x $789.95)
In Stock! Ships in 24-48 Hours
(2 Available)
5

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
Energy Factor: 0.70
Energy Star Rated: Yes
Water Connection: 3/4"
Vent Size: 4"
3"
Venting: Atmospheric
Height (Inches): 61.75
Diameter (Inches): 20"
Depth (Inches): 20"
Weight (lbs): 157 lbs
Recovery 90°F Rise: 43 GPH
1st Hour Delivery (Gallons): 70
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GAHH-40

It's a simple fact: the Effex is the most efficient and advanced conventional vent gas water heater on the market. This makes it an ideal choice for homeowners who want to replace their older, inefficient water heater without the hassle. This ENERGY STAR® compliant water heater also comes with another irresistible benefit: significant savings on utility bills.

The high efficiency performance of the Effex model is possible thanks to its patented air intake system. Air is pushed into the combustion chamber creating a pressurized environment. Due to this "turbo charge" effect, tighter baffling is incorporated in the flue design to slow down the hot gas as it travels through the water heater. This results in more heat transferred to the water and less energy wasted.

EASY INSTALLATION!
Weary of hassles involved in a high efficiency water heater installation? With the Effex, there's not much to worry about. For starters, it uses standard water and gas connections. It easily connects to existing B-vent on replacements, and it can be common vented. No wonder it is known as effortless.

Features

  • PRESSURIZED COMBUSTION SYSTEM: Exclusive and patented pressurized combustion chamber with an advanced air intake blower delivers superior efficiency. Much like a turbocharger, the blower distributes an optimum air-to-gas mixture pushing exhaust gases through the highly restricted flue baffle. The end result is the most efficient atmospheric gas product on the market with a .70 Energy Factor (EF).
  • INSTALLATION FRIENDLY: Allows for easy replacement of standard atmospheric vent heaters. Easily connects to existing B-vent.
  • FAN-ASSISTED, CATEGORY 1 APPLIANCE
  • 24V ELECTRONIC CONTROLS: Tighter differential for more consistent hot water delivery.
  • ELECTRONIC IGNITION: The durable hot surface ignitor eliminates pilot relight issues (no standing pilot).
  • LCD USER INTERFACE: Easy-to-read, eye level display. Simple temperature settings and adjustments. Service diagnostics are in plain text.
  • POWERED ANODE ROD: Powered anodes are non-sacrificial, so they do not deplete over time. Additionally, they provide exceptional performance in all water conditions.
  • MEETS ENERGY-EFFICIENCY REQUIREMENTS FOR MOST GAS UTILITY REBATE PROGRAMS AND MEETS ENERGY STAR® REQUIREMENTS
  • DURABLE TAMPER-RESISTANT BRASS DRAIN VALVE
  • DYNACLEAN DIFFUSER DIP TUBE: Helps reduce lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
  • GREEN CHOICE® GAS BURNER: Patented "Eco-Friendly" Green Choice® gas burner reduces NOx emissions by 33% compared to standard burners and meets low NOx requirements of less than 40ng/j.
  • CSA CERTIFIED AND ASME RATED T&P RELIEF VALVE
  • 6-YEAR LIMITED TANK AND PARTS WARRANTY

PLEASE NOTE: The product weighs 157 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater
 
4.5

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Bragging Rights

I installed this unit myself as a direct replacement for a 13 year old A.O. Smith unit which was just beginning to leak. I figured the old unit was on it's last leg...Read complete review

I installed this unit myself as a direct replacement for a 13 year old A.O. Smith unit which was just beginning to leak. I figured the old unit was on it's last leg (though it never gave us any issues)and I wanted to install a more-efficient unit. Major Points:1. The Effex is Made in the U.S.A. (South Carolina to be exact). I despise anything made in china, so it was satisfying to find the Effex to be made in the good ol' U.S.2. The Effex was taller than the old unit, so some vent reworking was required. 3. I used two American-made Brasscraft brand "Copper-Flex" ([@])brand water lines with a compression fitting installed at one end of each line.4. I replaced the water supply shutoff valve since the original was leaking (needed to cut the copper water lines above the valve anyway since the Effex stands tall).5. Following the directions, after the water, gas, and vent lines were all hooked up, I plugged the unit in and set it to 120 degrees F; the fan kicked on for 5 seconds, then shut off (the display threw a "clean screen" and pressure switch code). I did a power cycle using the switch on the side of the burner control module; again, the blower fan kicked on for 5 seconds and then it stopped, throwing the same error codes. The unit continued to attempt a light-off on its own, with the fan kicking on about once a minute. After a few minutes of this, it lit off and hasn't missed a beat since.6. A.O. Smith recommends a max water temp of 120 degrees F, but we found that to be way too hot for us, so we kicked it down to 115 and it is still hotter than we need, but it is probably good keeping it hot enough to kill bacteria in the washing machine and dish-washer, so we won't lower it any further. The Effex is an over-achiever and I can't wait to see my gas bill drop a little bit.7. The blower-fan (I call it a supercharger) makes a little "noise" in the same context that an American-made V8 (or Italian V10) makes "noise". It is not so loud to be intrusive.

VS

Most Liked Negative Review

 

Impressive water heater, but LOUD!

Wow. Okay, first of all, A+ to Pex for getting us the unit in a timely way.

PROS:
- efficient
- modern control panel
- easy...Read complete review

Wow. Okay, first of all, A+ to Pex for getting us the unit in a timely way.

PROS:
- efficient
- modern control panel
- easy installation
- fast reheat
- name brand

CONS:
- LOUD LOUD LOUD air intake fan! For basement or garage install only!
- requires a wall outlet
- less hot water than we're used to with old cheap tank of same capacity

Installers were very impressed with this unit. Remarked a few times at what an amazing machine it was for the price, etc. Installatio went in without a problem. You'll need a wall outlet though, which wasn't clear to us when we ordered it.

That said, the burner has an air supply fan that sounds like a vacuum cleaner or super loud hair dryer every time it runs to heat the water. As in several times a day. It's way too loud for living-space installation. This thing really is meant to be in a garage or basement at best. We searched other online reviews after we discovered this fact and wished we had done so before ordering.

Additionally, it doesn't seem to give us as much hot water for a bath as our cheap-o old 40gal that we replaced. We were expecting the opposite. So.. smaller baths than we're used to, but it heats up pretty fast.

CONCLUSION:
Great efficient water heater for the money with a name everyone seems to trust. Incredibly loud fan so not for installation in living space. Good performance for the money, but man is this thing loud. Supposedly that's what you get with an efficient tank.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

so far so good

By pchamptonburgh

from Goshen , New York

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

I like the digital read out . It was a simple install perfect swap.
I had a standard ao smith 40 for 19 years. Happy with this co.

As for the fan noise. minimal and its not on all the time. If it is
going to increase efficency I in.

thanks

 
3.0

Impressive water heater, but LOUD!

By Jaxxon

from Boulder, CO

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

Wow. Okay, first of all, A+ to Pex for getting us the unit in a timely way.

PROS:
- efficient
- modern control panel
- easy installation
- fast reheat
- name brand

CONS:
- LOUD LOUD LOUD air intake fan! For basement or garage install only!
- requires a wall outlet
- less hot water than we're used to with old cheap tank of same capacity

Installers were very impressed with this unit. Remarked a few times at what an amazing machine it was for the price, etc. Installatio went in without a problem. You'll need a wall outlet though, which wasn't clear to us when we ordered it.

That said, the burner has an air supply fan that sounds like a vacuum cleaner or super loud hair dryer every time it runs to heat the water. As in several times a day. It's way too loud for living-space installation. This thing really is meant to be in a garage or basement at best. We searched other online reviews after we discovered this fact and wished we had done so before ordering.

Additionally, it doesn't seem to give us as much hot water for a bath as our cheap-o old 40gal that we replaced. We were expecting the opposite. So.. smaller baths than we're used to, but it heats up pretty fast.

CONCLUSION:
Great efficient water heater for the money with a name everyone seems to trust. Incredibly loud fan so not for installation in living space. Good performance for the money, but man is this thing loud. Supposedly that's what you get with an efficient tank.

 
5.0

Cold showers no more

By Thor

from Gibraltar, MI

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

The ease of replacement of the old water heater

 
5.0

High quality product

By buyingmoretoys

from So. Cal

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

Well built unit with brass drain valve and electric anode. Should last a very long time.

 
2.0

Flame Sense/Hot Surface Igniter Assembly

By MAU

from Orland Park, IL

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

After 13 Days of operation the Flame Sense/Hot Surface Igniter Assembly failed. We have been without hot water for 2 days.

It is too soon to give a fair rating for the product.

AO Smith was excellent in technical support and shipping the part over-nite, a Certified AO Smith Specialist is on his way to install it.

(2 of 2 customers found this review helpful)

 
5.0

AO Smith 40 GAHH

By Alan

from Greencastle,In

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

Received my AO Smith 40gallon Gahh water heater in good condition,no damage to heater or carton.Had a plumber install.Plumber said it was one of the easiest ones he had done. He hooked it up & flipped it on & it took off after a couple cycles no problems & its running great.Was a little worried at first about the fan motors noise upon reading the reviews,but no problem,makes the noise of a hair dryer on a low setting.Me & wife had no problems talking in a normal tone standing next to it while it ran.Comes with a 9 foot electrical cord for the fan motor. The quality of the tank was not lacking,Just as good as the 21yr old AO Smith that it replaced.Replaced the old one due to lime build up.Had no problems with family taking 15min hot showers back to back,plenty of hot water left.Have the thermostat set at 115f Looking forward to saving on the gas bill.Also had no problems out of Pex supply they where great.

 
5.0

Very good upgrade

By Hot Stuff

from Montgomery County, MD

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

This is an awesome water water. When my plumber came to install it, he even had to step back and say that this is a very good tank. Like the others say, it does make some noise, but not suc a problem for me since its in the basement, and normally just turns on when someone is taking a shower. But performance wise, it is incredible, I normally take long hot showers, and my other water heater, same size and kind, would give me about 25 minutes before i had luke warm water. This one, after 25 minutes, it still had lots left. I could easily have 2 people take 25 minute hot showers with still hot water left. It's a very good tank and I would recommend this to anyone that wants the most efficient type of tank that can just be replaced with out having to do any other modifications. This replaced a 25 year old tank, and it fit right in with no modifications. I paid about $500 for the install including an expansion tank.

 
5.0

Everything you'd hope for

By Barlow

from champaign, IL

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

So far so good. Haven't gotten a power bill yet but the delivery was expeditious and the product was in good condition. Price was okay.

(2 of 2 customers found this review helpful)

 
5.0

Bragging Rights

By The Garage King

from Linden, MI

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

I installed this unit myself as a direct replacement for a 13 year old A.O. Smith unit which was just beginning to leak. I figured the old unit was on it's last leg (though it never gave us any issues)and I wanted to install a more-efficient unit. Major Points:1. The Effex is Made in the U.S.A. (South Carolina to be exact). I despise anything made in china, so it was satisfying to find the Effex to be made in the good ol' U.S.2. The Effex was taller than the old unit, so some vent reworking was required. 3. I used two American-made Brasscraft brand "Copper-Flex" ([@])brand water lines with a compression fitting installed at one end of each line.4. I replaced the water supply shutoff valve since the original was leaking (needed to cut the copper water lines above the valve anyway since the Effex stands tall).5. Following the directions, after the water, gas, and vent lines were all hooked up, I plugged the unit in and set it to 120 degrees F; the fan kicked on for 5 seconds, then shut off (the display threw a "clean screen" and pressure switch code). I did a power cycle using the switch on the side of the burner control module; again, the blower fan kicked on for 5 seconds and then it stopped, throwing the same error codes. The unit continued to attempt a light-off on its own, with the fan kicking on about once a minute. After a few minutes of this, it lit off and hasn't missed a beat since.6. A.O. Smith recommends a max water temp of 120 degrees F, but we found that to be way too hot for us, so we kicked it down to 115 and it is still hotter than we need, but it is probably good keeping it hot enough to kill bacteria in the washing machine and dish-washer, so we won't lower it any further. The Effex is an over-achiever and I can't wait to see my gas bill drop a little bit.7. The blower-fan (I call it a supercharger) makes a little "noise" in the same context that an American-made V8 (or Italian V10) makes "noise". It is not so loud to be intrusive.

(2 of 2 customers found this review helpful)

 
5.0

A no-hassle Energy-Star water heater

By John, the pleased

from Ann Arbor, MI

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater:

Years ago when we switched to an energy-efficient furnace, we had to have a liner installed in our chimney because only the water heater was using it. When it came time to replace the water heater, there was no easy way to run plastic intake and exhaust pipes to the location of our water heater, but we still wanted an energy-efficient model. The AO Smith Effex was the ideal solution--installation would have been much more expensive if we had had to go through the hassle of finding a path to the outside and making more holes in the side of our house. This direct replacement saved those extra costs and is now saving us a lot of money on our gas bill. Note that the air-injector that makes it efficient does make the sound of a quiet vacuum cleaner, so it's a bit noisier than our ancient water heater.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 9 Answers
Displaying questions 1-7
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Can this unit be used with propane?
    Asked on 5/11/2011 by Anonymous from Ontario

    1 answer

    • CUSTOMER CARE

      A:

      This model is designed for use with natural gas and cannot be used with propane.

      Answered on 5/12/2011 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Is this heater a Low NOx emitter? Without an explanation "Standard", to a layman, is a dodgy term .
    Asked on 3/22/2011 by jim from san jose,CA

    1 answer

    • CUSTOMER CARE

      A:

      This heater meets low NOx requirements of less than 40ng/j, but California generally requires emissions less than 12ng/j. You will probably need an Ultra Low NOx unit.

      Answered on 3/24/2011 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    In case of power outage, can this unit be manually ignited or does it have a battery backup?
    Asked on 2/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This water heater does not have battery backup, and it needs power to ignite.

      Answered on 3/1/2011 by A.O. Smith
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Compared to a standard gas heater with a 10yr lifespan how long will effix unit last for under normal conditions?
    Asked on 1/26/2011 by Tom from Queens, NY

    1 answer

    • CUSTOMER CARE

      A:

      Life expectancy depends on a number of things, included usage, water conditions, maintenance (such as draining and flushing the water heater), inspecting and replacing the anode as needed, water pressure, and thermal expansion.

      Answered on 1/31/2011 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Is this model produced in the U.S.A?
    Asked on 1/9/2011 by Jason from Linden, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is produced in Tennessee.

      Answered on 1/19/2011 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Does this heater need to be plugged into an outlet?
    Asked on 11/29/2010 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      The unit is to be connected to a 120 VAC electrical supply outlet.

      Answered on 12/2/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, because it has electronic ignition. That is much safer than a pilot light. I had a outlet box installed from from my main. very easy.

      Answered on 12/7/2010 by Squash from NYC
    • A:

      In addition to the igniter, this water heater needs 120v power to run its fan

      Answered on 11/24/2012 by J2 from Ann Arbor, MI
  • 40 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

    Q:

    Can this unit be power vented? Is it sealed combustion?
    Asked on 11/12/2010 by Clayton from Royal oak

    1 answer

    • CUSTOMER CARE

      A:

      No, this is not a power vented or seal combustion unit.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?