50 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater Zoom

50 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

SKU:GAHH-50

Brand: AO Smith

AO Smith
Qty Price
$792.99
/ each
$1,547.90 / box (2 units x $773.95)
Out of StockAllow 2 Weeks to Ship Out

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
Energy Factor: 0.70
BTU Input: 40000
Energy Star Rated: Yes
Water Connection: 3/4"
Venting: Atmospheric
Vent Size: 4"
3"
Height (Inches): 60.625
Diameter (Inches): 22"
Weight (lbs): 171 lbs
Recovery 90°F Rise: 43 GPH
1st Hour Delivery (Gallons): 81
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GAHH-50

It's a simple fact: the Effex is the most efficient and advanced conventional vent gas water heater on the market. This makes it an ideal choice for homeowners who want to replace their older, inefficient water heater without the hassle. This ENERGY STAR® compliant water heater also comes with another irresistible benefit: significant savings on utility bills.

The high efficiency performance of the Effex model is possible thanks to its patented air intake system. Air is pushed into the combustion chamber creating a pressurized environment. Due to this "turbo charge" effect, tighter baffling is incorporated in the flue design to slow down the hot gas as it travels through the water heater. This results in more heat transferred to the water and less energy wasted.

EASY INSTALLATION!
Weary of hassles involved in a high efficiency water heater installation? With the Effex, there's not much to worry about. For starters, it uses standard water and gas connections. It easily connects to existing B-vent on replacements, and it can be common vented. No wonder it is known as effortless.

Features

  • PRESSURIZED COMBUSTION SYSTEM: Exclusive and patented pressurized combustion chamber with an advanced air intake blower delivers superior efficiency. Much like a turbocharger, the blower distributes an optimum air-to-gas mixture pushing exhaust gases through the highly restricted flue baffle. The end result is the most efficient atmospheric gas product on the market with a .70 Energy Factor (EF).
  • INSTALLATION FRIENDLY: Allows for easy replacement of standard atmospheric vent heaters. Easily connects to existing B-vent.
  • FAN-ASSISTED, CATEGORY 1 APPLIANCE
  • 24V ELECTRONIC CONTROLS: Tighter differential for more consistent hot water delivery.
  • ELECTRONIC IGNITION: The durable hot surface ignitor eliminates pilot relight issues (no standing pilot).
  • LCD USER INTERFACE: Easy-to-read, eye level display. Simple temperature settings and adjustments. Service diagnostics are in plain text.
  • POWERED ANODE ROD: Powered anodes are non-sacrificial, so they do not deplete over time. Additionally, they provide exceptional performance in all water conditions.
  • MEETS ENERGY-EFFICIENCY REQUIREMENTS FOR MOST GAS UTILITY REBATE PROGRAMS AND MEETS ENERGY STAR® REQUIREMENTS
  • DURABLE TAMPER-RESISTANT BRASS DRAIN VALVE
  • DYNACLEAN DIFFUSER DIP TUBE: Helps reduce lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
  • GREEN CHOICE® GAS BURNER: Patented "Eco-Friendly" Green Choice® gas burner reduces NOx emissions by 33% compared to standard burners and meets low NOx requirements of less than 40ng/j.
  • CSA CERTIFIED AND ASME RATED T&P RELIEF VALVE
  • 6-YEAR LIMITED TANK AND PARTS WARRANTY

PLEASE NOTE: The product weighs 171 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU Effex High Efficiency Residential Gas Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons