40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas) Zoom

40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

SKU:GCV-40-LP

Brand: AO Smith

AO Smith
Qty Price
$463.99
/ each
$915.90 / box (2 units x $457.95)
In Stock! Ships in 24-48 Hours
(2 Available)
15

Resources

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
BTU Input: 40000
Fuel Type: Propane
Venting: Atmospheric
Vent Size: 3"
4"
Water Connection: 3/4"
Height (Inches): 61.75
Diameter (Inches): 18"
Weight (lbs): 138 lbs
Depth (Inches): 18"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 70
R-Value:
?
8
Energy Factor: 0.59
Energy Star Rated: No
Recovery 90°F Rise: 41 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GCV-40-LP

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 136 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

MY OLD AO SMITH WAS 30 YEARS OLD

By BIKERDAVE

from MI

Verified Buyer

Comments about 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

WHAT APPEARS TO BE A PLASTIC PACKING PLUG IN PIPE NIPPLES IS ACTUALLY A PART OF THE NIPPLE. DON'T TRY TO REMOVE IT!

 
5.0

exceptional product

By ted

from coweta Oklahoma

Verified Buyer

Comments about 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model (LP Gas):

easy to install works like.a charm would recommend this item or this company to anyone

(1 of 1 customers found this review helpful)

 
5.0

"I would buy this product again "

By Bill

from Oak Creek WI

Verified Buyer

Comments about 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

I only had this water heater in operation for only
2 weeks,but is working perfectly and am happy with it so far.

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Janet

from Acworth, GA

Verified Buyer

Comments about 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model:

This is a great water heater, my husband was able to install it in about 4 hours, and it works great!

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    Why does my hot water heater sound like a jet engine when it heats the water? It scares me. It was just installed and I have never heard one sound like that.
    Asked on 9/20/2014 by Brenda from Tunica, MS

    1 answer

    • VERIFIED BUYER

      A:

      Well, I've got two of these and they generally start/stop simultaneously.
      So there's a fair amount of noise from the gas burners. I suppose the
      trade-off is that they heat the tanks rapidly. There in a basement and we
      really don't hear much.
      NS

      Answered on 9/20/2014 by Anonymous
  • 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    What is the part/sku # for the thermostat control box that I need to replace on my water heater GCV40-100? I'm looking at the website but not finding anywhere I can simply look up the part for this specific water heater. I also tried typing in the item number under the item number search and got nothing. Please advise, thanks!
    Asked on 8/16/2012 by Chuck from Aurora, iL

    1 answer

    • CUSTOMER CARE

      A:

      You can find the parts list for that unit at the link below. It appears that you are looking for the gas control box, which is part # 11. The current part number for it is 9003407105.

      http://www.hotwater.com/lit/partslists/185080-000.pdf

      Answered on 8/28/2012 by PexSupply Staff from NY
  • 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    Heater Model FCV-40-100
    Why my pilot keeps shutting off every 8 days.
    * We replaced the Control Valve and the pilot assembly and still doing the same thing.
    Please could you give me any advise what else can we do.
    Thank you.
    Asked on 6/30/2012 by Fredo from Phoenix, Arizona

    1 answer

    • CUSTOMER CARE

      A:

      The only other potential problem we can think of is that there is an issue with the incoming gas line.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    The water heater is leaking out of the top where the side and top connect as well as below the vent on top of the heater. Can there be too much water in it? Also, the first shower is always low on hot water, but the pilot light is still lit and the second shower is always hotter longer?
    Asked on 3/6/2012 by fish from Granite City Illinois

    1 answer

    • VERIFIED BUYER

      A:

      Can't answer the first question and suggest that you have your plumber
      inspect the installation. These are warranted for 6 years as I recall.
      The second question sounds familiar as I have experienced somewhat the same
      thing. I should say that I have dual-tank installation as I have a gang of
      women in this house. They can use up hot water very fast in the morning. I
      don't think these tanks come with a top-notch thermostat or are well
      insulated for that matter, so resting overnight does let the tank water cool
      somewhat. It does recover pretty well given some time.
      These heaters are inexpensive and thus not the highest quality you can buy.
      They're contractor grade and are a good value for the price (I bought 2 from
      PEX for ~$750 shipped). I'm selling my house so I didn't want to invest
      more money in something that I would not be around to enjoy.
      Hope this helps.
      NS

      Answered on 3/6/2012 by Another PexSupply Customer
  • 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model

    Q:

    Where can we buy a thermooupler for this hot water heater? The universal ones do not fit. Thank you.
    Asked on 2/26/2012 by Anonymous from Lakewood, NY

    1 answer

    • CUSTOMER CARE

      A:

      The thermocouple is only available as part of the pilot assembly, which is part 9003542005 for this water heater.

      Answered on 2/27/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?