65 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

65 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:GCV-65-LP

Brand: AO Smith

AO Smith
GCV-65-LP has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
12

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 65
BTU Input: 62500
Fuel Type: Propane
Vent Size: 4"
Venting: Atmospheric
Depth (Inches): 24"
Height (Inches): 65
Diameter (Inches): 24"
Weight (lbs): 215 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 116
Energy Factor: 0.57
Energy Star Rated: No
Recovery 90°F Rise: 67 GPH
R-Value:
?
16
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Star Rated: No

Description for AO Smith GCV-65-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 65 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater

    Q:

    Is this an Energy Star rated product? //THANKS//
    Asked on 4/15/2012 by Chuck from Rathdrum ID

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit is not Energy Star rated.

      Answered on 4/18/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?