40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Short Model Zoom

40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Short Model

SKU:GCVL-40

Brand: AO Smith

AO Smith
Qty Price
$448.99
/ each
$877.90 / box (2 units x $438.95)
In Stock! Ships in 24-48 Hours
(19 Available)

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
Energy Star Rated: No
BTU Input: 40000
Energy Factor: 0.59
Fuel Type: Natural Gas
Venting: Atmospheric
Vent Size: 4"
3"
Water Connection: 3/4"
Height (Inches): 51.5
Diameter (Inches): 20"
Weight (lbs): 135 lbs
Warranty: 6 yr Tank/6 yr Parts Limited
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 71
R-Value:
?
8
Recovery 90°F Rise: 41 GPH

Description for AO Smith GCVL-40

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 135 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Short Model

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons