40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:GCVT-40-LP

Brand: AO Smith

AO Smith
Qty Price
$689.95
/ each
$1,345.90 / box (2 units x $672.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 45000
Energy Factor: 0.60
Fuel Type: Propane
Energy Star Rated: No
Vent Size: 4"
Venting: Atmospheric
Depth (Inches): 20"
Height (Inches): 61.75
Diameter (Inches): 20"
Weight (lbs): 140 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 48 GPH
R-Value:
?
16
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GCVT-40-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 157 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater

    Q:

    What is the max watertemp this model will produce, or the GCVT-50.Does it make sense to install a mixing valve to increase available hot water at say 120 degrees.
    Asked on 1/13/2012 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Maximum water temperature is about 160°F. You could install a mixing valve to lower the water temperature output.

      Answered on 1/13/2012 by PexSupply Staff from NY
    • A:

      You can't get something for nothing. By raising the water temp you will get more useable hot water at a lower temp for normal use, however, this extra usage is offset with some amount of cost to heat the water hotter than necessary. My guess is that it is a good idea only if it is temporary, such as when additional people are in the home. I don't believe it would be an economical long term solution to a hot water shortage.

      Answered on 4/17/2012 by Wayne from Phoenix, AZ
  • 40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater

    Q:

    sre the repair parts interchangeable with other water heater parts, the pilot assembly
    Asked on 8/19/2011 by Wilster from Omaha,NE

    1 answer

    • CUSTOMER CARE

      A:

      Part 9003542005 is the replacement pilot assembly for this water heater.

      Answered on 8/19/2011 by PexSupply Staff from NY
  • 40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater

    Q:

    Where is this water heater made (in what country)? Is it for a mobile home?
    Asked on 3/27/2011 by Jill the Jew from Redlands, Ca

    1 answer

    • CUSTOMER CARE

      A:

      This unit is made in the United States, and it can be used in a mobile home.

      Answered on 3/28/2011 by PexSupply Staff from NY
  • 40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

    Q:

    how do it compare to bradford white water heater
    Asked on 2/23/2011 by pokey from lawton

    0 answers

  • 40 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater

    Q:

    cleaning and flushing
    Asked on 2/21/2011 by tony from st. helena, ca

    1 answer

Displaying questions 1-5

Do you have a question about this product?