48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:GCVT-50-LP

Brand: AO Smith

AO Smith
Qty Price
$662.95
/ each
$1,299.90 / box (2 units x $649.95)
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 48
BTU Input: 45000
Fuel Type: Propane
Vent Size: 4"
Venting: Atmospheric
Depth (Inches): 20"
Height (Inches): 60.875
Diameter (Inches): 20"
Weight (lbs): 172 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 90
Energy Factor: 0.58
Energy Star Rated: No
Recovery 90°F Rise: 51 GPH
R-Value:
?
8
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GCVT-50-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 168 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Hot Water again at last!!!

By Sherryv

from wilmington, nc

Verified Buyer

Comments about 48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater:

It was so exciting to get my hot water heater after not having hot water for 3 months!

 
5.0

Excellent equipment / Excellent Service

By Superman

from Indiana

Verified Buyer

Comments about 48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater:

Extremely well built water heater that performs as advertised. Hot water and lots of it. recovery is fantastic. Far exceeds a standard water heater. As for Pex Supply, I could not have asked for a smoother transaction. Ordering a large item such as this from the web can be intimidating. Pex Supply eliminated those fears for me. Job well done.

(0 of 1 customers found this review helpful)

 
5.0

Great Purchase For Our Home

By Not Very Handy JM

from New Jersey

Verified Reviewer

Comments about 48 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater:

We purchased this water heater to replace a 40 gallon tank in the house. With five people and three bathrooms we were hopeful that it could sustain the amount of hot water we would need. The new tank has been installed for about 3 weeks now and we have had no problems. We've run the washing machine all day with showers and kitchen sink constantly going and the hot water keeps coming. Installation with my friend, who is very handy, took just over 2 hours. I have actually had to lower the thermostat on the water heater twice now because the water was too hot for my three-year-old. Couldn't be happier with this purchase and anyone worried about ordering this type of equipment from an online retailer/supplier has nothing to worry about. PexSupply delivered promptly as promised and were very polite on the phone.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers