50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas) Zoom

50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

SKU:GCVX-50-LP

Brand: AO Smith

AO Smith
Qty Price
$799.95
/ each
$1,559.90 / box (2 units x $779.95)
Non-Stock ItemAllow 2 Weeks to Ship Out

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 55000
Fuel Type: Propane
Vent Size: 4"
Venting: Atmospheric
Height (Inches): 63.875
Diameter (Inches): 22"
Weight (lbs): 195 lbs
Gas Connection: 1/2"
Water Connection: 3/4"
1st Hour Delivery (Gallons): 93
Energy Factor: 0.58
Energy Star Rated: No
Recovery 90°F Rise: 67 GPH
R-Value:
?
8
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GCVX-50-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

PLEASE NOTE: The product weighs 184 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Never run out of hot H2O

By Scott. Realtor, Remodeler

from Elyria, OH

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

The quick recovery is great. We have had 3 consecutive showers while running laundry and dishwasher. No drop in pressure or hot H2O. And very Quiet.

 
5.0

Top notch water heater & recovery

By Josh

from Denver

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

Purchased this water heater for my folks. We were sick and tired of running out of how water with 7+ at home for the holidays, events, etc. This heater was put to the test on Christmas 2011 and excelled superbly. I was the last one thru the shower within an hour and felt no degradation in temperature. Awesome product AOSmith, great customer service from PexSupply as well!

 
4.0

Godd recovery

By Kris

from Darien, IL

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

Great product. Highly reciommend. [...]

 
5.0

Would buy this product again

By pete

from new york city

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

VAst improvement over the previous unit.

 
5.0

It has met all expectations...

By Harvey

from Avon, OH.

Verified Buyer

Comments about 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas):

all showers have had hot water...that's awesome

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    Does this water heater have air handler hook ups?
    Asked on 5/29/2012 by nate from Nashville

    1 answer

    • CUSTOMER CARE

      A:

      It seems that it does not. The ProMax XL, Heat Exchanger, or any system that requires a recirculating hot water loop would have side-mounted recirculating taps.

      Answered on 6/20/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

    Q:

    is this product energy star rated?
    Asked on 5/24/2012 by Sandy from boise, idaho

    1 answer

Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons