50 Gallon - 100,000 BTU Vertex 100 Power Direct Vent Residential Gas Water Heater (LP Gas) Zoom

50 Gallon - 100,000 BTU Vertex 100 Power Direct Vent Residential Gas Water Heater (LP Gas)

SKU:GDHE-50-LP

Brand: AO Smith

AO Smith
Qty Price
$2,129.95
/ each
$4,199.90 / box (2 units x $2,099.95)
Out of StockAllow 2 Weeks to Ship Out

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Propane
Capacity (Gallons): 50
BTU Input: 100000
Efficiency:
?
96%
Vent Size: 2"
Venting: Power Vent
Vent Type: PVC
Water Connection: 3/4"
Gas Connection: 1/2"
Height (Inches): 66.75
Diameter (Inches): 22"
1st Hour Delivery (Gallons): 164
Recovery 90°F Rise: 129 GPH
Weight (lbs): 255 lbs
Max Pressure (PSI): 8" W.C. (Propane)
Max Pressure: 14" W.C.
Warranty: 6 yr Tank/6 yr Parts Limited
Energy Star Rated: No

Description for AO Smith GDHE-50-LP

The more hot water you need, the more you need a Vertex water heater!

Through an inspired blend of innovation, efficiency, and years of industry expertise, the Vertex power direct-vent gas water heater takes high-demand homes to the pinnacle of hot water availability. With its fully-condensing design, Vertex delivers "continuous hot water" - shower after shower, hour after hour, with 96% thermal efficiency. Plus, it's easy to install, with dimensions and installation requirements comparable to standard power direct-vent units.

Features:

  • Power direct-vent
  • Continuous hot water means homeowners will always get "one more hot shower"
  • An advanced internal heat exchanger with 100,000 BTU input, inspired by the time-tested Cyclone commercial design
  • 96% thermal efficiency
  • Includes side taps for simple installation in combined appliance applications
  • Vents with single or dual PVC pipe
  • Advanced electronic controls including large LCD display, precise temperature control, and advanced diagnostics
  • Complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements
  • 6-year parts limited manufacturer warranty

PLEASE NOTE: The product weighs 255 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 100,000 BTU Vertex 100 Power Direct Vent Residential Gas Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons