Description
Today’s homes demand more hot water than ever before, and the 96% efficient Vertex power direct vent gas water heater offers unprecedented levels of performance to meet the need. The 50-gallon Vertex delivers hot water output that exceeds a 75-gallon atmospheric gas water heater. In fact, the fully condensing Vertex design is so advanced, it can deliver "continuous hot water for shower after shower" ... a constant flow of over 4 gallons per minute. Yet Vertex is easy to install, with height, diameter and installation requirements similar to standard power direct vent units.

The more hot water you need, the more you need a Vertex water heater!

Features:
  • Power direct-vent
  • Continuous hot water means homeowners will always get "one more hot shower"
  • An advanced internal heat exchanger with 100,000 BTU input, inspired by the time-tested Cyclone commercial design
  • 96% thermal efficiency
  • Includes side taps for simple installation in combined appliance applications
  • Vents with single or dual PVC pipe
  • Advanced electronic controls including large LCD display, precise temperature control, and advanced diagnostics
  • Complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements
  • 6-year parts limited manufacturer warranty
Read more
Specs
Intended Household:
3-4 Person
Application:
Plumbing
Fuel Type:
Natural Gas
Capacity (Gallons):
50
BTU Input:
100000
Efficiency:
96%
Vent Size:
2"
Venting:
Power Vent
Vent Type:
PVC
Water Connection:
3/4"
Gas Connection:
1/2"
Depth (Inches):
22"
Height (Inches):
66.75
Diameter (Inches):
22"
1st Hour Delivery (Gallons):
164
Recovery 90°F Rise:
129 GPH
Weight (lbs):
255 lbs
Voltage:
120v
Max Pressure (PSI):
150
Max Altitude (Feet):
10100
Max Pressure:
14" W.C.
8" W.C. (Propane)
Warranty:
6 yr Tank/6 yr Parts Limited
Energy Star Rated:
Yes
×

Replacement Parts (25)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    113 Product Reviews

    Product Q&A