40 Gallon ProMax Direct Vent Residential Water Heater (LP Gas) Zoom

40 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

SKU:GDV-40-LP

Brand: AO Smith

AO Smith
Qty Price
$1,159.95
/ each
$2,259.90 / box (2 units x $1,129.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
3

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 38000
Energy Star Rated: No
Energy Factor: 0.60
Fuel Type: Propane
Vent Size: 4"
6"
3"
5"
Venting: Direct
Water Connection: 3/4"
Height (Inches): 68
Diameter (Inches): 22-1/4"
Weight (lbs): 167 lbs
Gas Connection: 1/2"
Depth (Inches): 25-1/4"
1st Hour Delivery (Gallons): 73
Recovery 90°F Rise: 41 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GDV-40-LP

ProMax direct vent residential water heaters feature a one-pipe, dual-channel closed-combustion system that draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation.

Features:

  • FVIR compliant
  • Horizontal air intake and venting on all models up to 80 inches from outside wall, with no electrical power needed
  • Push button Piezo igniter -makes lighting pilot fast and easy with one hand push button spark ignition
  • Factory installed heat trap nipples
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 167 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax Direct Vent Residential Water Heater
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great Product

By Will

from Salt Lake City, Utah

Verified Buyer

Comments about 40 Gallon ProMax Direct Vent Residential Water Heater:

I needed a direct vent product and was trying to decide between this tank and an on demand water heater. After reading alot of reviews I decided on the waterheater because of consistant complaints about the on demand system.
My only complaint was the shipping. They keep calling and setting a time to deliver and then after wasteing half a day they would call and reschedule. After a week of this I went down to the freight company and picked it up only to find it scratched and dented.The damage was not enough to prevent it from working and it is in my utility room where noone will see it so I keep it but I was disappointed in the shipping company.

 
5.0

I highly recomend this Water Heater

By Carp

from Sobieski, WI

Verified Buyer

Comments about 40 Gallon ProMax Direct Vent Residential Water Heater:

AO Smith water heaters are the best on the market. This 40 gallon Pro Max is just another great example of the AO Smith brand. I had a AO Smith previuos to this one and it lasted 20 years. I then purchased a different brand (big mistake) with in one week I returned it and purchased this AO Smith. Lets just say I learned my lesson to stick with a proven Brand. We are very happy to have a AO Smith water heater again!

 
5.0

Very happy with this product

By family of five

from Chicago, IL

Verified Buyer

Comments about 40 Gallon ProMax Direct Vent Residential Water Heater:

Our 20-year-old AO Smith unpowered direct vent water heater finally gave up the ghost, and had to hunt around for a replacement. We located this water heater at Pex, which was very similar. The efficiency of this water heater allowed us to go from a 50 to a 40 gallon tank and still accommodate a family of 5. We even turned down the heat setting to its lowest level.
We appreciate its efficient use of gas and the fact that no electricity is needed to run the exhaust, which saves money and means it works when the power goes out.

 
5.0

AO Smith Direct Vent Water Heater GREAT!

By Lo

from Fairfax, VA

Verified Buyer

Comments about 40 Gallon ProMax Direct Vent Residential Water Heater:

Great Product - Direct venting no fan required. This is my second AO Smith direct venting water heater which I used for 15 years. I would recommend this for anyone.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 40 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

    Q:

    Please give a brief description on venting regulations for this heater?
    Asked on 9/25/2012 by Purr-fect from Wilmington, NC

    1 answer

  • 40 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    can i replace direct vent with power vent
    Asked on 2/16/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can, provided that there is adequate indoor combustion air.

      Answered on 2/17/2012 by PexSupply Staff from NY
  • 40 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

    Q:

    Is the energy factor (ef)the same as the efficiency rating or in this case 62% efficient?
    Asked on 8/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 8/30/2011 by PexSupply Staff from NY
  • 40 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    Has the AO Smith GDV 40-100 direct vent water heater been replaced by a newer, more expensive model as my plumber states?
    Asked on 4/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, The GDV-40 series 100 is still available.

      Answered on 4/8/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons