50 Gallon ProMax Direct Vent Residential Water Heater (Propane) Zoom

50 Gallon ProMax Direct Vent Residential Water Heater (Propane)

SKU:GDV-50-LP

Brand: AO Smith

AO Smith
Qty Price
$1,399.95
/ each
$2,729.90 / box (2 units x $1,364.95)
On Backorder Expected to Ship in 3-4 Weeks
6

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 42000
Energy Star Rated: No
Fuel Type: Propane
Energy Factor: 0.60
Vent Size: 4"
6"
3"
5"
Venting: Direct
Water Connection: 3/4"
Diameter (Inches): 22-1/4"
Weight (lbs): 185 lbs
Height (Inches): 76
Warranty: 6 yr Tank/6 yr Parts Limited
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 87
Depth (Inches): 25-1/4"
Recovery 90°F Rise: 45 GPH

Description for AO Smith GDV-50-LP

ProMax direct vent residential water heaters feature a one-pipe, dual-channel closed-combustion system that draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation.

Features:

  • FVIR compliant
  • Horizontal air intake and venting on all models up to 80 inches from outside wall, with no electrical power needed
  • Push button Piezo igniter -makes lighting pilot fast and easy with one hand push button spark ignition
  • Factory installed heat trap nipples
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 185 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Direct Vent Residential Water Heater (Propane)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Direct Vent Residential Water Heater (Propane)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Nice Unit - Delivered to Door

By BoilerMakerBob

from Indianapolis

Verified Buyer

Comments about 50 Gallon ProMax Direct Vent Residential Water Heater:

I bought this unit to replace a State Industries direct vent that was leaking after 12 years. Reviews seemed to indicate a relatively short life for the State WH, so I decided to try the AO Smith DV50.
Delivery Delivery was to my driveway and was easy, accurate (they were there when they said) and the unit was in excellent condition. Installation (done by me) was straightforward and the manual was well written and the illustrations good. I reused the State wall penetration since it was still in excellent condition and changing the wall penetration is time consuming and complex. The pipes matched perfectly and the unit operates fine.
Lighting was straightforward – a note urging patience (up to 90 seconds to purge air from the gas pipe) was very helpful as it did take 55-60 seconds.
The outer exhaust pipe got quite warm during initial heating run but no problems was seen. Unit has been in and operating for a week now with no problems. In 15-20 years I'll know whether or not the unit's longevity matches the other reviews. If it does, I'll add the fifth star.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 50 Gallon ProMax Direct Vent Residential Water Heater (Propane)

    Q:

    What is the height?
    Asked on 2/21/2012 by Anonymous

    1 answer

  • 50 Gallon ProMax Direct Vent Residential Water Heater (Propane)

    Q:

    how long is the duct vent
    Asked on 1/13/2012 by Anonymous from ny state

    1 answer

    • CUSTOMER CARE

      A:

      The duct vent measures up to 80 inches from the outside wall.

      Answered on 1/13/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax Direct Vent Residential Water Heater (Propane)

    Q:

    How come I cannot get the temp regulated? When set to recommended setting I run out of hot water and when I set it up a notch its so hot at times it will burn your skin.
    Asked on 10/12/2011 by Rosie from Fredericksburg, Va.

    1 answer

    • CUSTOMER CARE

      A:

      It sounds like you may need to install a tempering valve in the system to prevent scalding.

      Answered on 10/14/2011 by PexSupply Staff from NY
  • 50 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    Does the heater include all ducting required?
    Asked on 10/30/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the heater does include all required ducting.

      Answered on 11/3/2010 by PexSupply Staff from NY
  • 50 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    Will this be sufficient for a radiant heat system?
    Asked on 10/27/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Normally a boiler is used, but you can use AO Smith 50 Gallon ProMax Direct Vent Residential Water Heater for radiant heat.

      Answered on 10/29/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?