75 Gallon ProMax Direct Vent Residential Water Heater (LP Gas) Zoom

75 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

SKU:GDV-75-LP

Brand: AO Smith

AO Smith
Qty Price
$2,049.95
/ each
$3,997.90 / box (2 units x $1,998.95)
In Stock! Ships in 24-48 Hours
(1 Available)
6

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 75
BTU Input: 55000
Energy Factor: 0.57
Fuel Type: Propane
Vent Size: 4"
6"
5"
Venting: Direct
Vent Size: 7"
Water Connection: 3/4"
Diameter (Inches): 26-1/4"
Depth (Inches): 29-1/2"
Height (Inches): 76
Gas Connection: 1/2"
Weight (lbs): 310 lbs
1st Hour Delivery (Gallons): 131
Recovery 90°F Rise: 60 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GDV-75-LP

ProMax direct vent residential water heaters feature a one-pipe, dual-channel closed-combustion system that draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation.

Features:

  • FVIR compliant
  • Horizontal air intake and venting on all models up to 80 inches from outside wall, with no electrical power needed
  • Push button Piezo igniter -makes lighting pilot fast and easy with one hand push button spark ignition
  • Factory installed heat trap nipples
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 310 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers