50 Gallon ProMax Direct Vent Residential Water Heater Zoom

50 Gallon ProMax Direct Vent Residential Water Heater

SKU:GDVT-50

Brand: AO Smith

AO Smith
Qty Price
$1,599.95
/ each
$3,119.90 / box (2 units x $1,559.95)
On Backorder Expected to Ship in 3-4 Weeks
6

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 50000
Energy Factor: 0.58
Fuel Type: Natural Gas
Vent Size: 4"
6"
3"
5"
Venting: Direct
Water Connection: 3/4"
Height (Inches): 76
Diameter (Inches): 22-1/4"
Weight (lbs): 187 lbs
Depth (Inches): 25-1/4"
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 88
Energy Factor: 0.59
Recovery 90°F Rise: 55 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GDVT-50

ProMax direct vent residential water heaters feature a one-pipe, dual-channel closed-combustion system that draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation.

Features:

  • FVIR compliant
  • Horizontal air intake and venting on all models up to 80 inches from outside wall, with no electrical power needed
  • Push button Piezo igniter -makes lighting pilot fast and easy with one hand push button spark ignition
  • Factory installed heat trap nipples
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 187 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Direct Vent Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 50 Gallon ProMax Direct Vent Residential Water Heater (LP Gas)

    Q:

    Can the vent be installed vertically or must it be installed horizontally?
    Asked on 8/3/2013 by John from New York

    1 answer

  • 50 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    What is the difference between GDV-50 and GDVT-50?
    Asked on 4/28/2012 by Lee

    1 answer

    • CUSTOMER CARE

      A:

      GDVT-50 models have a higher BTU rating and a higher first hour rating.

      Answered on 5/4/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax Direct Vent Residential Water Heater

    Q:

    What are the causes for a drop in water temperature, and what needs to be done to bring it back up.
    Asked on 10/4/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you check the control setting.

      Answered on 10/10/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?