50 Gallon ProMax Power Direct Vent Residential Water Heater (LP Gas) Zoom

50 Gallon ProMax Power Direct Vent Residential Water Heater (LP Gas)

SKU:GPD-50-LP

Brand: AO Smith

AO Smith
Qty Price
$1,319.95
/ each
$2,573.90 / box (2 units x $1,286.95)
On Backorder Expected to Ship in 2-3 Months
10

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
BTU Input: 38000
Energy Star Rated: No
Fuel Type: Propane
Energy Factor: 0.59
Vent Size: 3"
Venting: Power Vent
Vent Type: ABS
CPVC
PVC
Water Connection: 3/4"
Height (Inches): 66
Diameter (Inches): 21"
Weight (lbs): 232 lbs
Warranty: 6 yr Tank/6 yr Parts Limited
Gas Connection: 1/2"
1st Hour Delivery (Gallons): 87
R-Value:
?
16
Depth (Inches): 25"
Recovery 90°F Rise: 41 GPH

Description for AO Smith GPD-50-LP

ProMax Power Direct Vent residential gas models are equipped with FVIR technology to meet Phase III of the ANSI Z21.10.1 standards for the resistance to flammable vapor ignition and resistance to lint, dust and oil accumulation tests.
The two-pipe closed-combustion system draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation. The system permits combined horizontal and vertical venting and air intake runs up to 45 feet (including one 90º elbow) using 3" Schedule 40 PVC, CPVC or ABS pipe for installation versatility.

Features:

  • Intelli-vent gas control -models are equipped with silicon nitride hot surface igniter and advanced electronics for precise control of water temperature and simplified system diagnostics.
  • Factory installed heat trap nipples - standard on all models
  • Quiet, modular blower -equipped with 110/120 volt electrical system (rating 3 amps or less), 6-foot cord, standard 3-prong male connector
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 201 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Power Direct Vent Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Power Direct Vent Residential Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Price Great Service

By The Landlord

from Waldorf MD

Verified Buyer

Comments about 50 Gallon ProMax Power Direct Vent Residential Water Heater:

Product is as advertised delivery was right on time

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers