75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe Zoom

75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe

SKU:GPD-75

Brand: AO Smith

AO Smith
Qty Price
$1,968.95
/ each
$3,839.90 / box (2 units x $1,919.95)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 75
BTU Input: 70000
Energy Factor: 0.58
Fuel Type: Natural Gas
Vent Size: 3"
Vent Type: ABS
Venting: Direct
Vent Type: CPVC
PVC
Gas Connection: 1/2"
Water Connection: 3/4"
Height (Inches): 71.5
Diameter (Inches): 26-1/4"
Weight (lbs): 300 lbs
1st Hour Delivery (Gallons): 130
R-Value:
?
16
Recovery 90°F Rise: 72 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPD-75

ProMax Power Direct Vent residential gas models are equipped with FVIR technology to meet Phase III of the ANSI Z21.10.1 standards for the resistance to flammable vapor ignition and resistance to lint, dust and oil accumulation tests.
The two-pipe closed-combustion system draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation. The system permits combined horizontal and vertical venting and air intake runs up to 45 feet (including one 90º elbow) using 3" Schedule 40 PVC, CPVC or ABS pipe for installation versatility.

Note: GPD-75 is supplied with 5' of 3" CPVC vent pipe and must be used for the first 5' of the exhaust outlet vent system

Features:

  • Intelli-vent gas control -models are equipped with silicon nitride hot surface igniter and advanced electronics for precise control of water temperature and simplified system diagnostics.
  • Factory installed heat trap nipples - standard on all models
  • Quiet, modular blower -equipped with 110/120 volt electrical system (rating 3 amps or less), 6-foot cord, standard 3-prong male connector
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 352 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons