75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe (LP Gas) Zoom

75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe (LP Gas)

SKU:GPD-75-LP

Brand: AO Smith

AO Smith
Qty Price
$2,029.95
/ each
$3,957.90 / box (2 units x $1,978.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
10

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 75
BTU Input: 65000
Fuel Type: Propane
Vent Size: 3"
Venting: Power Vent
Vent Type: PVC
CPVC
ABS
Gas Connection: 1/2"
Water Connection: 3/4"
Height (Inches): 71.5
Diameter (Inches): 26-1/4"
Weight (lbs): 300 lbs
Depth (Inches): 30-1/4"
1st Hour Delivery (Gallons): 130
R-Value:
?
16
Energy Factor: 0.58
Recovery 90°F Rise: 72 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPD-75-LP

ProMax Power Direct Vent residential gas models are equipped with FVIR technology to meet Phase III of the ANSI Z21.10.1 standards for the resistance to flammable vapor ignition and resistance to lint, dust and oil accumulation tests.
The two-pipe closed-combustion system draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation. The system permits combined horizontal and vertical venting and air intake runs up to 45 feet (including one 90º elbow) using 3" Schedule 40 PVC, CPVC or ABS pipe for installation versatility.

Note: GPD-75 is supplied with 5' of 3" CPVC vent pipe and must be used for the first 5' of the exhaust outlet vent system

Features:

  • Intelli-vent gas control -models are equipped with silicon nitride hot surface igniter and advanced electronics for precise control of water temperature and simplified system diagnostics.
  • Factory installed heat trap nipples - standard on all models
  • Quiet, modular blower -equipped with 110/120 volt electrical system (rating 3 amps or less), 6-foot cord, standard 3-prong male connector
  • Dynaclean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-link polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes
  • Green Choice gas burner -patented "Eco-Friendly" design reduces NOx emissions by up to 33%, complies with Southern California and Texas requirements
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • Factory installed temperature and pressure relief valve


PLEASE NOTE: The product weighs 352 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 75 Gallon ProMax Power Direct Vent Residential Water Heater, w/ 5' of 3" CPVC Vent Pipe

    Q:

    ARE THE SIDE TAPS ON THIS WATER HEATER AN ISOLATED LOOP WITHIN THE TANK, OR JUST AN ALTERNATE PLACE TO CONNECT THE DOMESTIC PIPING ? MY INTENTION IS TO USE THE SIDE TAPS FOR A RADIANT HEATING SYSTEM, BUT I WANT IT TO BE A CLOSED SYSTEM - NOT MIXING WITH THE POTABLE WATER - IS THIS THE APPLIANCE I WANT ?
    Asked on 5/8/2012 by MIKE from OREGON

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the water heater in question can only be used for potable water. You may need an external heat exchanger.

      Answered on 6/6/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?