50 Gallon - 76,000 BTU Vertex Power-Vent Residential Gas Water Heater (Custom Order) Zoom

50 Gallon - 76,000 BTU Vertex Power-Vent Residential Gas Water Heater (Custom Order)

SKU:GPHE-50-CUSTOM

Brand: AO Smith

AO Smith
GPHE-50-CUSTOM has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
BTU Input: 76000
Efficiency:
?
90%
Vent Size: 2"
Vent Type: PVC
Water Connection: 3/4"
Height (Inches): 70.625
Diameter (Inches): 22"
Weight (lbs): 210 lbs
1st Hour Delivery (Gallons): 127
Recovery 90°F Rise: 92 GPH
Voltage:
?
120v
Max Pressure (PSI): 150 psi
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPHE-50-CUSTOM

PLEASE NOTE: Use this SKU to order any version of the GPHE-50 that varies from the standard model, such as a high altitude model.

The more hot water you need, the more you need a Vertex water heater!

Through an inspired blend of innovation, efficiency, and years of industry expertise, the Vertex power-vent gas water heater takes high-demand homes to the pinnacle of hot water availability. With its fully-condensing design, Vertex delivers "continuous hot water" - shower after shower, hour after hour, with 90% thermal efficiency. Plus, it's easy to install, with dimensions and installation requirements comparable to standard power-vent units.

Features:

  • Power-vent
  • Continuous hot water means homeowners will always get "one more hot shower"
  • Hot water output similar to larger, less efficient conventional 75-gallon models
  • 90% thermal efficiency
  • Sidewall and vertical vent options
  • Includes side taps for simple installation in combined appliance applications
  • Vents with PVC
  • DynaClean Inlet tube
  • Complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements
  • 6-year parts limited manufacturer warranty

PLEASE NOTE: The product weighs 210 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 76,000 BTU Vertex Power-Vent Residential Gas Water Heater (Custom Order)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons