74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater Zoom

74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater

SKU:GPS-75

Brand: AO Smith

AO Smith
GPS-75 has been discontinued.
Direct Replacement:
SKU: GPVX-75L
Brand: AO Smith
0

Resources

Specs

Application: Plumbing
Intended Household: 5+ Person
Capacity (Gallons): 74
Fuel Type: Natural Gas
BTU Input: 80000
Gas Connection: 1/2"
Water Connection: 1"
Vent Size: 3"
4"
Vent Type: PVC
CPVC
ABS
Height (Inches): 66
Diameter (Inches): 25-1/2"
Energy Star Rated: No
R-Value:
?
12
Weight (lbs): 245 lbs
Recovery 90°F Rise: 86 GPH
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPS-75

ProMax water heaters are engineered to help lower your energy bills and provide exceptional reliability.

ProMax water heaters feature A. O. Smith's patented C3 Technology® design. Covered by four U.S. patents, C3 Technology gas water heaters feature a sealed combustion chamber with air intake screen and a fireproof Corderite flame arrestor built into the water heater base. ProMax Power-Vent water heaters are also equipped with a flammable vapor sensor, which automatically shuts down the blower, Intelli-Vent gas control and hot surface ignitor if the presence of flammable vapors is detected.

Features:

  • Natural Gas
  • Equipped with C3 Technology®
  • Versatile Power Vent design
  • Hot surface ignition
  • CSA certified and ASME rated T&P relief valve
  • Vents with PVC, CPVC, and ABS
  • Coregard aluminum anode
  • Extra long Dynaclean diffuser dip tube
  • Intelli-Vent Gas control
  • Green Choice® gas burner
  • Permaglas® glass tank coating
  • Meets Phase II of the ANSI Z21.10.1 standards for flammable vapor ignition resistance dealing with the accidental or unintended ignition of flammable vapors, such as those emitted by gasoline
  • 6-year limited tank & parts manufacturer warranty

PLEASE NOTE: The product weighs 277 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

JUST WHAT WE WANTED AND NEEDED

By DAVE

from CHARLESTON, IL

Verified Buyer

Comments about 74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater:

WE INSTALLED THIS PRODUCT IN A HYDRONIC HEATING ARRANGEMENT [TO REPLACE A LENNOX BOILER THAT HAD GIVEN US FITS FOR THE LAST FEW YEARS]. WE ALSO USE A TANKLESS W.H. FOR DOMESTIC HOT WATER. SO FAR IT DOES THE JOB. HOPE WE CAN SAY THAT IN A FEW YEARS. WE [AND OUR TECHNICIAN THAT WORKED ON INSTALL WERE IMPRESSED WITH THE QUALITY AND EASE OF INSTALL [VENTED W/PVC]. [...]

 
1.0

bad ignitors!!!

By Jerry H

from Browns Mills nj

Comments about 74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater:

I've had this unit 3 years, and had to replace the ignitor 2 times already at $300 per repair. I think it is on its' way out again.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater

    Q:

    What is the thermal efficiency rating of this unit? I am trying to determine if it qualifies for the 2011 Energy Tax Credit.
    Asked on 5/25/2011 by Jodi from Winnetka, IL

    1 answer

    • CUSTOMER CARE

      A:

      This unit is not rated with a thermal efficiency rating or energy factor because its BTU input is over 75,000.

      Answered on 5/26/2011 by PexSupply Staff from NY
  • 74 Gallon - 80,000 BTU ProMax Power Vent Residential Gas Water Heater

    Q:

    What is the energy factor of this product?
    Asked on 4/27/2011 by Anonymous from new york

    1 answer

    • CUSTOMER CARE

      A:

      Energy factors are not recorded for units with BTU inputs over 75,000.

      Answered on 4/28/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?