40 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater Zoom

40 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater

SKU:GPVH-40

Brand: AO Smith

AO Smith
GPVH-40 has been discontinued.
Direct Replacement:
SKU: GPVL-40
Brand: AO Smith

Specs

Application: Plumbing
Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 3"
2"
4"
Vent Type: CPVC
ABS
PVC
Height (Inches): 63
Diameter (Inches): 18-1/2"
1st Hour Delivery (Gallons): 69
Energy Factor: 0.65
Recovery 90°F Rise: 44 GPH
R-Value:
?
8
Weight (lbs): 157 lbs
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPVH-40

ProMax water heaters are engineered to help lower your energy bills and provide exceptional reliability.

ProMax water heaters feature A. O. Smith's patented C3 Technology® design. Covered by four U.S. patents, C3 Technology gas water heaters feature a sealed combustion chamber with air intake screen and a fireproof Corderite flame arrestor built into the water heater base. ProMax Power-Vent water heaters are also equipped with a flammable vapor sensor, which automatically shuts down the blower, Intelli-Vent gas control and hot surface ignitor if the presence of flammable vapors is detected.

Features:

  • Natural Gas
  • Equipped with C3 Technology®
  • Versatile Power Vent design
  • Hot surface ignition
  • 0.65 energy factor
  • CSA certified and ASME rated T&P relief valve
  • Vents with PVC, CPVC, and ABS
  • Coregard aluminum anode
  • FVIR compliant
  • Extra long Dynaclean diffuser dip tube
  • External heat trap nipples, pipe installation, and T&P insulation
  • Intelli-Vent Gas control
  • Green Choice® gas burner
  • Permaglas® glass tank coating
  • Meets Phase II of the ANSI Z21.10.1 standards for flammable vapor ignition resistance dealing with the accidental or unintended ignition of flammable vapors, such as those emitted by gasoline
  • 6-year limited tank & parts manufacturer warranty

PLEASE NOTE: The product weighs 150 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons