Description
ProMax water heaters are engineered to help lower your energy bills and provide exceptional reliability.

ProMax water heaters feature A. O. Smith's patented C3 Technology® design. Covered by four U.S. patents, C3 Technology gas water heaters feature a sealed combustion chamber with air intake screen and a fireproof Corderite flame arrestor built into the water heater base. ProMax Power-Vent water heaters are also equipped with a flammable vapor sensor, which automatically shuts down the blower, Intelli-Vent gas control and hot surface ignitor if the presence of flammable vapors is detected.

Features:
  • Natural Gas
  • Equipped with C3 Technology®
  • Versatile Power Vent design
  • Hot surface ignition
  • 0.65 energy factor
  • CSA certified and ASME rated T&P relief valve
  • Vents with PVC, CPVC, and ABS
  • Coregard aluminum anode
  • FVIR compliant
  • Extra long Dynaclean diffuser dip tube
  • External heat trap nipples, pipe installation, and T&P insulation
  • Intelli-Vent Gas control
  • Green Choice® gas burner
  • Permaglas® glass tank coating
  • Meets Phase II of the ANSI Z21.10.1 standards for flammable vapor ignition resistance dealing with the accidental or unintended ignition of flammable vapors, such as those emitted by gasoline
  • 6-year limited tank & parts manufacturer warranty
Read more
Specs
Application:
Plumbing
Intended Household:
3-4 Person
Fuel Type:
Natural Gas
Capacity (Gallons):
50
BTU Input:
40000
Gas Connection:
1/2"
Water Connection:
3/4"
Vent Size:
3"
2"
4"
Vent Type:
PVC
ABS
CPVC
Height (Inches):
65
Diameter (Inches):
20"
1st Hour Delivery (Gallons):
83
Energy Factor:
0.65
Energy Star Rated:
No
R-Value:
8
Recovery 90°F Rise:
44 GPH
Weight (lbs):
177 lbs
Warranty:
6 yr Tank/6 yr Parts Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

17 Product Reviews

Product Q&A