50 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater, California T-24 High Recovery Zoom

50 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater, California T-24 High Recovery

SKU:GPVR-50

Brand: AO Smith

AO Smith
GPVR-50 has been discontinued.
Direct Replacement:
SKU: GPVT-50
Brand: AO Smith
4

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
Energy Factor: 0.67
BTU Input: 40000
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 2"
Vent Type: CPVC
ABS
PVC
Height (Inches): 65
Diameter (Inches): 22"
Weight (lbs): 186 lbs
Recovery 90°F Rise: 44 GPH
R-Value:
?
16
1st Hour Delivery (Gallons): 83
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPVR-50

ProMax water heaters are engineered to help lower your energy bills and provide exceptional reliability.

ProMax water heaters feature A. O. Smith's patented C3 Technology® design. Covered by four U.S. patents, C3 Technology gas water heaters feature a sealed combustion chamber with air intake screen and a fireproof Corderite flame arrestor built into the water heater base. ProMax Power-Vent water heaters are also equipped with a flammable vapor sensor, which automatically shuts down the blower, Intelli-Vent gas control and hot surface ignitor if the presence of flammable vapors is detected.

Features:

  • Natural Gas
  • Equipped with C3 Technology®
  • Versatile Power Vent design
  • Hot surface ignition
  • CSA certified and ASME rated T&P relief valve
  • Vents with PVC, CPVC, and ABS
  • Coregard aluminum anode
  • Extra long Dynaclean diffuser dip tube
  • Intelli-Vent Gas control
  • Green Choice® gas burner
  • Permaglas® glass tank coating
  • Meets Phase II of the ANSI Z21.10.1 standards for flammable vapor ignition resistance dealing with the accidental or unintended ignition of flammable vapors, such as those emitted by gasoline
  • 6-year limited tank & parts manufacturer warranty

PLEASE NOTE: The product weighs 172 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU ProMax Power Vent Residential Gas Water Heater, California T-24 High Recovery

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons