40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG) Zoom

40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

SKU:GPVT-40

Brand: AO Smith

AO Smith
Qty Price
$849.95
/ each
$1,649.90 / box (2 units x $824.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Plumbing
Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 50000
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 4"
2"
3"
Vent Type: Polypropylene
Venting: Power Vent
Vent Type: ABS
CPVC
PVC
Depth (Inches): 27-1/8"
Height (Inches): 68.5
Diameter (Inches): 20"
1st Hour Delivery (Gallons): 90
Energy Factor: 0.70
Energy Star Rated: Yes
Recovery 90°F Rise: 55.9 GPH
Weight (lbs): 176 lbs
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPVT-40

The ProMax Power Vent water heaters have been engineered to maximize efficiency and deliver a greater energy factor (EF).

Features

  • Energy Star Qualified
    • All models meet the September 2010 Energy Star® EF requirement and may also qualify for local utility and rebate programs
    • Dynaclean II dip tube optimizes inlet water pressure to minimize cold water regions within the tank. The self-cleaning action also reduces sediment accumulation on the bottom of the tank.
    • Hot-surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption.
    • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
    • 2-inch, thick, "Environmentally-Friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • Versatile Power Vent Design
    • All models feature an exclusive 3-position rotatable blower outlet which adds flexibility
    • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4" diameter venting (ABS, PVC, CPVC and polypropylene)
    • All models are equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
    • Air intake snorkel elevates the inlet location of combustion air to prevent flammable vapors from entering the sealed combustion chamber
    • Reduced NOx emissions comply with air quality management district regulations
  • User-Friendly
    • State-of-the-art electronic gas control provides more precise temperature control
    • LED control light displays operation status and diagnostics information
    • Factory-installed T&P and a durable, tamper-resistant brass drain valve are positioned for service accessibility
  • Available in Natural Gas and Propane
  • 6 year limited tank and parts warranty

    PLEASE NOTE: The product weighs 176 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)
 
5.0

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (21)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 22 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Perfect fit!

By Foster the amateur plumber

from Salem, VA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Bought this W/H with some doubts because of the possible confusion with the install but turned out to be a simple plug and play! The install was smooth and easy and the unit works great!

Not to mention the speedy delivery on the unit. Bought and received the unit with 8 days!

This was a shockingly easy self-install!

 
5.0

the water heater was easy to install , It started right up

By dirty ernie

from monticello,il

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

We use the water heater for house hold of two. the blower is pretty quick and it does'nt come on very ofter and runs 6-7 menunts. very good product and I'm well pleased !! thank you

 
5.0

So far so good

By CHESS

from York, PA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Installed this water heater on 11/18/2015, replacing a 21 year old Bradford White. So far the AO Smith has performed perfectly. On the lowest Hot setting, the water is VERY hot and the recovery rate is much better than the Bradford.

 
5.0

Water heater

By Bk

from Maryland

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

My house was built in 07, this is my second, great water heaters

 
5.0

Great Product

By Dio

from Cape Cod, MA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

Used this water heater to replace a 13 year propane heater. It's hard to get items were I live. Item shipped free and the same day I ordered. Very happy with the water heater and with supplyhouse.com

 
5.0

best price free delivery

By Beek

from anoka mn.

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

I have not installed yet as my last cleaning of its fourteen year old twin is still holding, but it will go in soon. Thanks

 
5.0

"I would buy this product again and again"

By VSK

from Warminster PA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Great heater

 
4.0

Heats up fast

By Jeff

from Pennellville NY

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

This water heater does heat up fast. It satisfied within about an hour and a half once first turned on. It is a little loud but it sits in the basement so not a problem for me. Very easy to install and recovers fast as well. This replaced a conventional water heater that lasted 29 years hopefully this one will last as long ??

 
5.0

Exceptional Deal

By Bud in the hills

from Cloudcroft, NM

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

The two water Heaters performs better then I expected, with rapid recovery and quiet operarion.
All in all, a vry good deal !

(0 of 1 customers found this review helpful)

 
5.0

Strongly recomend this company.

By NHAL

from Bedford, NH

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Was looking for a good hot water heater, after reading the reviews decided on the A O Smith. Found Supply House on the net and Wow just what I was looking for. Unit came early and is exactly what I needed at a Great price.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Does this have side connections for radiant heat? what is the propane version part #?
    Asked on 11/18/2014 by Mike the mechanic from kingsville,ohio

    1 answer

    • CUSTOMER CARE

      A:

      yes it does, GPVL-40-LP - propane model #

      Answered on 11/21/2014 by Supplyhouse Staff from New York
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Is this unit high altitude compliant?
    Asked on 5/6/2014 by Rod

    1 answer

    • CUSTOMER CARE

      A:

      This unit is approved for operation for altitudes of up to 10,100 ft. The standard orifice must be replaced for operation above this height.

      Answered on 5/7/2014 by SupplyHouse Staff from NY
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP)

    Q:

    why do you need a power vent water heater-I just bought 2-40gal & the pilot light goes out after a few hours,do l need a power vent ,the original ones lasted 18 yrs venting from basement to chimney
    Asked on 4/27/2014 by R D from waterford,mi

    1 answer

    • CUSTOMER CARE

      A:

      Power vent water heaters generally have blower motors that allow them to exhaust horizontally out side walls. They still pull combustion air from indoors. Direct vent units also have blowers, but they have a second vent pipe for bringing intake air from outdoors.

      Answered on 5/23/2014 by SupplyHouse Staff from NY
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    What are the clearances for the venting related to windows
    Asked on 4/15/2014 by Joe blow

    1 answer

    • CUSTOMER CARE

      A:

      The minimum clearance venting requirement for windows which can be opened is 4ft below or to the sides of the opening and 1ft above. For permanently closed windows a minimum of 1ft on all sides is required.

      Answered on 4/18/2014 by SupplyHouse Staff from New York
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Hi, I would like to know if this heater draws intake air from the outside of the house. Thanks,Carl
    Asked on 8/31/2012 by termite from reading PA

    1 answer

    • CUSTOMER CARE

      A:

      Power vent units like this one draw combustion air from inside the house. Direct vent models bring intake air from outdoors and require either a second protrusion from the building or a concentric vent kit in order to do this.

      Answered on 9/4/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?