Description
Note: ProMax name is now ProLine.

The ProLine® XE Power Vent gas water heater is engineered to maximize efficiency while offering greater flexibility in installation options.

Featuring a 40-gallon tank and a 50,000 BTU propane burner, the GPVT-40 (LP) Power Vent delivers a first hour rating of 90 gallons and a recovery rate of 55.9 gallons per hour. With an 0.7 Energy Factor, this water heater is ENERGY STAR® qualified. It carries a 6-year limited warranty, and meets Low NOx emission requirements.

Features
  • Energy Star Qualified
    • All models meet the September 2010 Energy Star® EF requirement and may also qualify for local utility and rebate programs
    • Dynaclean II dip tube optimizes inlet water pressure to minimize cold water regions within the tank. The self-cleaning action also reduces sediment accumulation on the bottom of the tank.
    • Hot-surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption.
    • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
    • 2-inch, thick, "Environmentally-Friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • Versatile Power Vent Design
    • All models feature an exclusive 3-position rotatable blower outlet which adds flexibility
    • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4" diameter venting (ABS, PVC, CPVC and polypropylene)
    • All models are equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
    • Air intake snorkel elevates the inlet location of combustion air to prevent flammable vapors from entering the sealed combustion chamber
    • Reduced NOx emissions comply with air quality management district regulations
  • User-Friendly
    • State-of-the-art electronic gas control provides more precise temperature control
    • LED control light displays operation status and diagnostics information
    • Factory-installed T&P and a durable, tamper-resistant brass drain valve are positioned for service accessibility
  • Available in Natural Gas and Propane
  • 6 year limited tank and parts warranty

Read more
Specs
Application:
Plumbing
Intended Household:
2-3 Person
Fuel Type:
Propane
Capacity (Gallons):
40
BTU Input:
50000
Gas Connection:
1/2"
Water Connection:
3/4"
Venting:
Power Vent
Vent Size:
3"
4"
2"
Vent Type:
Polypropylene
CPVC
PVC
ABS
Height (Inches):
68.5
Depth (Inches):
27-1/8"
Diameter (Inches):
20"
1st Hour Delivery (Gallons):
90
Energy Factor:
0.70
Energy Star Rated:
Yes
Recovery 90°F Rise:
55.9 GPH
Max Altitude (Feet):
10100
Weight (lbs):
176 lbs
Warranty:
6 yr Tank/6 yr Parts Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    33 Product Reviews

    Product Q&A