40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP) Zoom

40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP)

SKU:GPVT-40-LP

Brand: AO Smith

AO Smith
Qty Price
$892.99
/ each
$1,741.90 / box (2 units x $870.95)
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Application: Plumbing
Intended Household: 2-3 Person
Fuel Type: Propane
Capacity (Gallons): 40
BTU Input: 50000
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 4"
Venting: Power Vent
Vent Size: 3"
2"
Vent Type: CPVC
ABS
Polypropylene
PVC
Depth (Inches): 27-1/8"
Height (Inches): 68.5
Diameter (Inches): 20"
1st Hour Delivery (Gallons): 90
Energy Factor: 0.70
Energy Star Rated: Yes
Recovery 90°F Rise: 55.9 GPH
Weight (lbs): 176 lbs
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPVT-40-LP

The ProMax Power Vent water heaters have been engineered to maximize efficiency and deliver a greater energy factor (EF).

Features

  • Energy Star Qualified
    • All models meet the September 2010 Energy Star® EF requirement and may also qualify for local utility and rebate programs
    • Dynaclean II dip tube optimizes inlet water pressure to minimize cold water regions within the tank. The self-cleaning action also reduces sediment accumulation on the bottom of the tank.
    • Hot-surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption.
    • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
    • 2-inch, thick, "Environmentally-Friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • Versatile Power Vent Design
    • All models feature an exclusive 3-position rotatable blower outlet which adds flexibility
    • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4" diameter venting (ABS, PVC, CPVC and polypropylene)
    • All models are equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
    • Air intake snorkel elevates the inlet location of combustion air to prevent flammable vapors from entering the sealed combustion chamber
    • Reduced NOx emissions comply with air quality management district regulations
  • User-Friendly
    • State-of-the-art electronic gas control provides more precise temperature control
    • LED control light displays operation status and diagnostics information
    • Factory-installed T&P and a durable, tamper-resistant brass drain valve are positioned for service accessibility
  • Available in Natural Gas and Propane
  • 6 year limited tank and parts warranty

    PLEASE NOTE: The product weighs 176 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)
 
5.0

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Strongly recomend this company.

By NHAL

from Bedford, NH

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Was looking for a good hot water heater, after reading the reviews decided on the A O Smith. Found Supply House on the net and Wow just what I was looking for. Unit came early and is exactly what I needed at a Great price.

(2 of 2 customers found this review helpful)

 
5.0

Great price and quick delievery

By Bettfeld

from Galloway, N.J.

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Very pleased with the price, quick delivery, and the quality of the product.

(1 of 1 customers found this review helpful)

 
5.0

One Great Water Heater

By Y-not

from Cresco, Iowa

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

The water heater came shipped on a pallet and very well packaged (no Damage). The shipping was fast and the install was easy. The owners manual instructions were well written and easy to follow.
The water heater heated the 40 gallons within 20 minutes. So far it is NOTICABLE faster and consumes less energy than our old water heater.
We first tried the second setting and fountd the water way to hot. We are currently running on the first (lowest) setting and the water temp easily reaches 135F.
This is a great water heater and I would have no problem recommending it to anyone. WORTH THE MONEY!

 
5.0

Great product, bought two!

By Duane

from Illinois

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

Came in great condition. Easy to assemble and easy to use. Would definitely buy again.

(1 of 1 customers found this review helpful)

 
5.0

hope these last just as long

By Matthew

from Boone N.C.

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

I bought these to replace some existing power vent water heaters, these were a little bit taller but not a problem in my situation. I hope these last 20 years like the last ones. The customer service at supply house was excellent.

(1 of 1 customers found this review helpful)

 
5.0

A.O Smith Water Heater

By Happy in Hot Water

from Southern Wisconsin

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

We received our 40 gal. A.O Smith water heater from Supply House in good time and in perfect shape. The installation was smooth and quick. Thus far it has performed up to expectations and heats water very rapidly. The initial fill and heating of the first tank from start to finish was accomplished in less than 50 minutes. Recovery time is great, so far we have no complaints.

(1 of 1 customers found this review helpful)

 
5.0

AO Smith GPVT-40 Gas Water Heater

By Barry

from PA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

This thing works great. I have only had it a few weeks but so far so good. The water is so hot I had to turn it down to almost the lowest setting. Fast free shipping is another great feature from SupplyHouse.com.

(1 of 1 customers found this review helpful)

 
5.0

Excellent!

By Handy Dan

from Denver, CO

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG):

The product arrived in perfect condition, and the crew delivering it were well aware of the special instructions from SupplyHouse.com.

As for the unit, it was very easy to install less one item. The water connections and gas connections are standard stuff for install. The power vent is easy as well, but the directions call for different rodent screens depending how long of a vent you use. I initially followed the instructions to a "T" and found that I was triggering an error code caused by some back pressure on the power vent. I ended up putting the screen in versus the plastic shield and that fixed the problem.

As others have said, a power vent does produce more noise than a gravity vent. This should be expected, and the unit is actually much quieter than a Kenmore I have in another property.

Overall I am very pleased with SupplyHouse.com (PexSupply when I bought the item) and with the water heater. I would buy from the site again, and most likely the same unit assuming that the product runs great for the next couple years. I have only had the product in use for a couple weeks at this point.

(1 of 2 customers found this review helpful)

 
5.0

I would buy this product again.

By brucey

from Goldsboro, NC

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

I had searched for this water heater for two weeks before finding it at PexSupply. I was very impressed with customer service during more than one call for information about this product. I recently had it installed by a local plumbing company, who was also impressed with the packing and delivery. I am so glad that I watched the video. I followed the instructions on how to accept(or not accept) the shipment. So far, it has been working perfectly.

(1 of 1 customers found this review helpful)

 
5.0

40 gallon ProMax water heater

By Don

from West Salem, Wi.

Verified Buyer

Comments about 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP):

Works as it should. Best deal I could find on this unit was at Pex.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Does this have side connections for radiant heat? what is the propane version part #?
    Asked on 11/18/2014 by Mike the mechanic from kingsville,ohio

    1 answer

    • CUSTOMER CARE

      A:

      yes it does, GPVL-40-LP - propane model #

      Answered on 11/21/2014 by Supplyhouse Staff from New York
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Is this unit high altitude compliant?
    Asked on 5/6/2014 by Rod

    1 answer

    • CUSTOMER CARE

      A:

      This unit is approved for operation for altitudes of up to 10,100 ft. The standard orifice must be replaced for operation above this height.

      Answered on 5/7/2014 by SupplyHouse Staff from NY
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (LP)

    Q:

    why do you need a power vent water heater-I just bought 2-40gal & the pilot light goes out after a few hours,do l need a power vent ,the original ones lasted 18 yrs venting from basement to chimney
    Asked on 4/27/2014 by R D from waterford,mi

    1 answer

    • CUSTOMER CARE

      A:

      Power vent water heaters generally have blower motors that allow them to exhaust horizontally out side walls. They still pull combustion air from indoors. Direct vent units also have blowers, but they have a second vent pipe for bringing intake air from outdoors.

      Answered on 5/23/2014 by SupplyHouse Staff from NY
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    What are the clearances for the venting related to windows
    Asked on 4/15/2014 by Joe blow

    1 answer

    • CUSTOMER CARE

      A:

      The minimum clearance venting requirement for windows which can be opened is 4ft below or to the sides of the opening and 1ft above. For permanently closed windows a minimum of 1ft on all sides is required.

      Answered on 4/18/2014 by SupplyHouse Staff from New York
  • 40 Gallon - 50,000 BTU ProMax Power Vent Residential Gas Water Heater (NG)

    Q:

    Hi, I would like to know if this heater draws intake air from the outside of the house. Thanks,Carl
    Asked on 8/31/2012 by termite from reading PA

    1 answer

    • CUSTOMER CARE

      A:

      Power vent units like this one draw combustion air from inside the house. Direct vent models bring intake air from outdoors and require either a second protrusion from the building or a concentric vent kit in order to do this.

      Answered on 9/4/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?