75 Gallon - 72,000 BTU ProMax Power Vent Residential Gas Water Heater w/ Side Connection (NG) Zoom

75 Gallon - 72,000 BTU ProMax Power Vent Residential Gas Water Heater w/ Side Connection (NG)

SKU:GPVX-75L

Brand: AO Smith

AO Smith
Qty Price
$1,297.99
/ each
$2,531.90 / box (2 units x $1,265.95)
In Stock! Ships in 24-48 Hours
(5 Available)
3

Specs

Application: Plumbing
Intended Household: 5+ Person
Features: Side Connection
Fuel Type: Natural Gas
Capacity (Gallons): 75
BTU Input: 72000
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 3"
Venting: Power Vent
Vent Size: 4"
Vent Type: PVC
CPVC
ABS
Polypropylene
1st Hour Delivery (Gallons): 155
Energy Factor: 0.68
Energy Star Rated: Yes
Recovery 90°F Rise: 80.4 GPH
Height (Inches): 70.625
Depth (Inches): 33-1/8"
Diameter (Inches): 26"
Weight (lbs): 277
Warranty: 6 yr Tank/6 yr Parts Limited

Description for AO Smith GPVX-75L

The ProMax Power Vent water heaters have been engineered to maximize efficiency and deliver a greater energy factor (EF).

Features

  • Energy Star Qualified
    • All models meet the September 2010 Energy Star® EF requirement and may also qualify for local utility and rebate programs
    • Dynaclean II dip tube optimizes inlet water pressure to minimize cold water regions within the tank. The self-cleaning action also reduces sediment accumulation on the bottom of the tank.
    • Hot-surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption.
    • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
    • 2-inch, thick, "Environmentally-Friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • Versatile Power Vent Design
    • All models feature an exclusive 3-position rotatable blower outlet which adds flexibility
    • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4" diameter venting (ABS, PVC, CPVC and polypropylene)
    • All models are equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
    • Air intake snorkel elevates the inlet location of combustion air to prevent flammable vapors from entering the sealed combustion chamber
    • Reduced NOx emissions comply with air quality management district regulations
  • User-Friendly
    • State-of-the-art electronic gas control provides more precise temperature control
    • LED control light displays operation status and diagnostics information
    • Factory-installed T&P and a durable, tamper-resistant brass drain valve are positioned for service accessibility
  • Available in Natural Gas and Propane
  • 6 year limited tank and parts warranty

    PLEASE NOTE: The product weighs 277 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon - 72,000 BTU ProMax Power Vent Residential Gas Water Heater w/ Side Connection (NG)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith75 Gallon - 72,000 BTU ProMax Power Vent Residential Gas Water Heater w/ Side Connection (NG)
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
3.0

Pex was great, delivery was TERRIBLE!

By Lynn D

from Tri state area

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 75 Gallon - 72,000 BTU ProMax Power Vent Residential Gas Water Heater w/ Side Connection (NG):

        Pex was great and the product is fine. Would not order from them again though because their delivery company they use was terrible and made receiving the unit a great headache!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons