40 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas) Zoom

40 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

SKU:GVR-40

Brand: AO Smith

AO Smith
Qty Price
$502.99
/ each
$979.90 / box (2 units x $489.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
Energy Factor: 0.62
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 4"
3"
Venting: Atmospheric
Height (Inches): 61.75
Diameter (Inches): 20"
Weight (lbs): 150 lbs
Depth (Inches): 20"
1st Hour Delivery (Gallons): 70
Recovery 90°F Rise: 41 GPH
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GVR-40

Features:

  • Meets energy-efficiency requirements for most gas utility rebate programs - 2" thick CFC-free foam insulation, external heat traps and other energy-saving features produce minimum 0.62 energy factor, which meet ENERGY STAR requirements.
  • FVIR "Flammable Vapor Ignition Resistant" System
  • DynaClean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
  • Eco-friendly Green Choice gas burner reduces NOx emissions by 33% compared to standard burners and meets less than 40 ng/j requirements for low NOx
  • Push-button Piezo ignitor on FVIR-compliant models for easy "no-match" pilot ignition
  • CoreGard aluminum anode rod with stainless steel core provides added protection against tank corrosion
  • Blue Diamond glass coating provides superior corrosion resistance to industry-standard glass lining
  • CSA Certified and ASME Rated T&P relief valve
  • Tamper-resistant brass drain valve
  • 6-year warranty on tank and parts
  • Code Compliance: UBC, CEC, SBCC, HUD and BOCA National Codes. Meets or exceeds the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1. Meets or exceeds the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992.
  • Design-Certified by CSA International: According to ANSI Z21.10.1 - 4.1 CSA Standards governing storage-type water heaters.

PLEASE NOTE: The product weighs 146 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

Q&A: Ask the Questions, share answers