50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas) Zoom

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

SKU:GVR-50

Brand: AO Smith

AO Smith
Qty Price
$569.95
/ each
$1,111.90 / box (2 units x $555.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 50
BTU Input: 40000
Energy Star Rated: No
Energy Factor: 0.62
Gas Connection: 1/2"
Water Connection: 3/4"
Vent Size: 3"
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 61
Diameter (Inches): 22"
Weight (lbs): 165 lbs
Depth (Inches): 22"
1st Hour Delivery (Gallons): 88
Recovery 90°F Rise: 41 GPH
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith GVR-50

Features:

  • Meets energy-efficiency requirements for most gas utility rebate programs - 2" thick CFC-free foam insulation, external heat traps and other energy-saving features produce minimum 0.62 energy factor, which meet ENERGY STAR requirements.
  • FVIR "Flammable Vapor Ignition Resistant" System
  • DynaClean diffuser dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
  • Eco-friendly Green Choice gas burner reduces NOx emissions by 33% compared to standard burners and meets less than 40 ng/j requirements for low NOx
  • Push-button Piezo ignitor on FVIR-compliant models for easy "no-match" pilot ignition
  • CoreGard aluminum anode rod with stainless steel core provides added protection against tank corrosion
  • Blue Diamond glass coating provides superior corrosion resistance to industry-standard glass lining
  • CSA Certified and ASME Rated T&P relief valve
  • Tamper-resistant brass drain valve
  • 6-year warranty on tank and parts
  • Code Compliance: UBC, CEC, SBCC, HUD and BOCA National Codes. Meets or exceeds the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1. Meets or exceeds the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992.
  • Design-Certified by CSA International: According to ANSI Z21.10.1 - 4.1 CSA Standards governing storage-type water heaters.

PLEASE NOTE: The product weighs 159 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

A great hot Water Heater

By Moises

from Chicago, IL

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

It was extremely easy to install and run. I used only two wrenches and it was done in less than a half hour.

 
5.0

AO Smith Promax GVR 300

By Maurice

from Johnstown, Pa

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

Just installed it 2 days ago. So far so good, I could tell the difference right away. Heats very quickly and is very hot which the wife likes for her baths.

 
5.0

Fast shipping. Great product & service.

By FixerUpper

from Omaha, NE

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

This has been all that I expected thus far. The product is of high quality, it was installed (by the homeowner) with no issues and is working great. I really like that it has 2" of insulation (R16) which will help to reduce operating costs.

I should put in a word for PexSupply.com. They shipped very promptly and sent very specific instructions on how to inspect the heater when it arrived. Upon inspection, I discovered that the heater had been damaged in shipment (it was properly boxed and attached to a pallet). I contacted Pex and since the damage appeared to be cosmetic, we were able to arrive at a settlement and I accepted the shipment (a win for all of us: Pex, the shipper, and me).

(1 of 1 customers found this review helpful)

 
4.0

Good so far

By Not a Real Plumber

from NJ

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

Working well so far (installed a few weeks ago), much better than the 17 year old heater it replaced. Lots of hot water, plenty hot on only the "HOT" setting, and there are still three settings ("A", "B", and "C") above that.

The control is nice. Nice to have a separate anode rod, easily accessible from the top. Brass drain valve instead of plastic one on the Kenmore.

You can hear the burner when it's on, more so that my old water heater, but it's no problem and much quieter than my main steam boiler heating system.

PEX Supply answered my questions promptly and was very easy to work with.

(1 of 1 customers found this review helpful)

 
5.0

AO Smith 50 gal. 40,000 BTU PromMax Plus

By K2

from DeWitt, MI

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

This hot water heater produces lots of hot water and is dependable and efficient. The water heater recovers fast so all the people in the household (3) always have hot water for showers.

 
5.0

Great Price and Shipping

By Rob

from Sewell, NJ

Verified Buyer

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

ao smith water heaters and pexsupply are excellent

(1 of 2 customers found this review helpful)

 
5.0

A.O.Smith GVR 50

By Home Owner

from Las Vegas, NV

Comments about 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas):

Our home has 3 full bathrooms. The master bathroom has a very large spa tub. This water heater does a Great job. We use the spa tub often so I set the water heater thermostat to the B setting and the water does not run cold when the spa tub is filled. Taking normal showers we never had any issues with running out of hot water. The only issues that may be a problem for some is that the water heater is a little noisy when it is heating but it is not a problem for us since it is installed in the garage.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

    Q:

    What is the ef rating of this water heater?
    Asked on 4/22/2012 by Marilyn from St. George, UT

    2 answers

    • VERIFIED BUYER

      A:

      All I know is that the estimated annual billing per the energy use sticker
      on it is $294 based on estimated annual use of 242 therms. This is far
      better than the water heater it replaced which was a American (brand) 50
      gallon 40,000 BTU gas input (same as new one) But new one has better
      construction and 2 inches of foam insulation rather than the 1 inch of
      fiberglass insulation that the old one had. This heater is a noticeable
      improvement over old. It has a very rapid response time when you start to
      harvest hot water ( it turns on with less than a gallon harvested) And I
      have yet to notice the heater ever turning on when I have not harvested hot
      water even for long periods of time like overnight even though the heater is
      in my garage, even in the wintertime. The difference must be the better
      insulation.
      I hope this helps.

      Answered on 4/22/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The GVR-50 water heater has a .62 Energy Factor.

      Answered on 4/23/2012 by PexSupply Staff from NY
  • 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

    Q:

    What's the difference between the 50 gallon models GVR and XVR?
    Asked on 10/7/2011 by Bill from Huntersville, NC

    1 answer

    • CUSTOMER CARE

      A:

      They are the same unit, but the XVR-50 has a 10-year warranty rather than a 6-year warranty.

      Answered on 10/11/2011 by PexSupply Staff from NY
  • 50 Gallon - 40,000 BTU ProMax Plus High Efficiency Residential Gas Water Heater - Tall Model (Nat Gas)

    Q:

    Does this come in a power vent model?
    Asked on 3/23/2011 by Marine60 from Cleveland, OH

    1 answer

    • CUSTOMER CARE

      A:

      ProMax Plus models are not currently available with power venting, but standard ProMax units are.

      Answered on 3/23/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?