98 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas) Zoom

98 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

SKU:PCG-100-LP

Brand: AO Smith

AO Smith
Qty Price
$1,659.99
/ each
$3,237.90 / box (2 units x $1,618.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 98
BTU Input: 75100
Fuel Type: Propane
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 65
Depth (Inches): 27-3/4"
Diameter (Inches): 27-3/4"
Weight (lbs): 350 lbs
Gas Connection: 1/2"
Water Connection: 1-1/4"
R-Value:
?
10
Recovery 90°F Rise: 81 GPH
Warranty: 10 yr Tank/6 yr Parts Limited
Energy Star Rated: No

Description for AO Smith PCG-100-LP

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve

This model is NOT equipped with C3 Technology.

PLEASE NOTE: The product weighs 333 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

98 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith98 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Vlad

from Chicago IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 98 Gallon ProMax High Recovery 10 Yr Warranty Residential Water Heater:

        This water heater great for apartment buildings.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers