50 Gallon ProMax Residential Electric Water Heater - Lowboy Model Zoom

50 Gallon ProMax Residential Electric Water Heater - Lowboy Model

SKU:PCL-50

Brand: AO Smith

AO Smith
Qty Price
$649.95
/ each
$1,267.90 / box (2 units x $633.95)
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
Fuel Type: Electric
Number of Elements: 2
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 34
Diameter (Inches): 26-1/2"
Depth (Inches): 26-1/2"
Weight (lbs): 164 lbs
1st Hour Delivery (Gallons): 55
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500
Energy Factor: 0.91
Energy Star Rated: No

Description for AO Smith PCL-50

NOTE: 10-Year Tank Warranty & Top Connect T&P Valve Option Combination is Not Available for PCL-50 Model

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 164 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Residential Electric Water Heater - Lowboy Model

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50 Gallon ProMax Residential Electric Water Heater - Lowboy Model (10 Yr Warranty)

    Q:

    Does this meet Energy Star requirements?
    Asked on 5/3/2012 by Randy from Washington DC

    1 answer

    • CUSTOMER CARE

      A:

      No, this water heater is not Energy Star rated.

      Answered on 5/3/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?