50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty) Zoom

50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)

SKU:PCRT-52

Brand: AO Smith

AO Smith
Qty Price
$639.95
/ each
$1,247.90 / box (2 units x $623.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
Fuel Type: Electric
Energy Star Rated: No
Number of Elements: 1
Energy Factor: 0.93
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 56.5
Diameter (Inches): 21 1/2"
Weight (lbs): 135 lbs
Depth (Inches): 21-1/2"
1st Hour Delivery (Gallons): 60
Recovery 90°F Rise: 21 GPH
R-Value:
?
20
Features: High Efficiency
Warranty: 10 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith PCRT-52

Features:

  • Meets Energy-Efficiency Requirements for Most Electric Utility Rebate Programs - 2 1/2" thick CFC-free foam insulation, external heat traps and other energy-saving features yield higher energy factors, which meet California Title 24 requirements as well as qualify for most utility rebate programs.
  • DYNACLEAN Diffuser Dip Tube - Helps reduce lime and sediment buildup, while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Long-Lasting Low Watt Density Copper Lower Heating Element - Upper element is high-watt density copper.
  • COREGARD Anode Rod - Aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes.
  • Durable Tamper-Resistant Brass Drain Valve
  • PERMAGLAS Glass Coating - Protects steel tank from corrosion.
  • CSA Certified and ASME Rated T&P Relief Valve - Side-mounted T&P relief valve. (Top-mounted T&P relief valve is NOT available on PCRT-52 model)
  • Code of Compliance - Meets or Exceeds Minimum Energy Standards effective January 20, 2004, according to the Nation Appliance Energy Conservation Act (NAECA) of 1992. Also Meets or Exceeds the standby loss requirements of the U.S. Departement of Energy and Current Edition of ASHRAE/IESNA 90.1, ICC Codes and HUD Standards.
  • Certified to UL 174 for Household Electric Water Heaters
  • 10-Year Limited Tank and 6-Year Limited Parts Warranty - For complete information consult written warranty or A.O. Smith Water Products Company.

PLEASE NOTE: The product weighs 126 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

So far, so Good!

By lichen

from durham,nc

Verified Buyer

Comments about 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty):

The 50 gallon AO Smith heater was installed today. All parts were present and the product was in fine condition. I recommend Pex Supply! This was my largest online purchase as far as size goes so far. The value and service were outstanding compared to what I could do locally as a homeowner.

 
5.0

I will not hesitate to purchase from PEX

By Squirrel

from Reinholds, Pa

Verified Buyer

Comments about 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty):

I am always hesitant to purchase large items on line, due to possible damage, or perhaps getting a second, possibly slightly dented. I will say PEX has been 200%. I recieved my water heater in
A-1 condition, packed extremely well, for much less money than I could have purchased it locally.
I am extremly pleased, and I will purchase from PEX again without any hesitation!!!

Thank you PEX for caring about your
your customers!!!

Carl S Sheeler PA

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)

    Q:

    What is the manufacturer's warranty of the A.O. Smith ProMax Plus water heater
    Asked on 8/18/2012 by vdismark from Newberg, Oregon

    2 answers

    • VERIFIED BUYER

      A:

      Product Information Brand A.O.SMITH Heater Serial: [1132A0ZXXXXX]
      Model: [PCRT 52 202172000] Type Residential Install Date 11/15/2011 Manufacture
      Date 8/10/2011 Warranty Details
      Type Length Extended Warranty Expiration Status Tank 10 yr No. 11/15/2021
      Active Parts 6.00 yr N/A 11/15/2017 Active

      Answered on 8/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This unit has a 10-year warranty. ECRT-52 has a 6-year warranty.

      Answered on 8/23/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?