80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty) Zoom

80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)

SKU:PCRT-80

Brand: AO Smith

AO Smith
PCRT-80 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Capacity (Gallons): 80
Fuel Type: Electric
Energy Factor: 0.93
Energy Star Rated: No
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 61.5
Diameter (Inches): 25"
Weight (lbs): 210 lbs
Depth (Inches): 25"
1st Hour Delivery (Gallons): 87
Recovery 90°F Rise: 21 GPH
R-Value:
?
20
Features: High Efficiency
Warranty: 10 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith PCRT-80

*Note: Image is not reflective of actual PCRT-80 Water Heater

Features:

  • Meets Energy-Efficiency Requirements for Most Electric Utility Rebate Programs - 2 1/2" thick CFC-free foam insulation, external heat traps and other energy-saving features yield higher energy factors, which meet California Title 24 requirements as well as qualify for most utility rebate programs.
  • DYNACLEAN Diffuser Dip Tube - Helps reduce lime and sediment buildup, while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Long-Lasting Low Watt Density Copper Lower Heating Element - Upper element is high-watt density copper.
  • COREGARD Anode Rod - Aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes.
  • Durable Tamper-Resistant Brass Drain Valve
  • PERMAGLAS Glass Coating - Protects steel tank from corrosion.
  • CSA Certified and ASME Rated T&P Relief Valve - Side-mounted T&P relief valve is standard; top-mounted T&P relief valve is available on select models. (Top-mounted T&P valve is NOT available on PCRT-80 model)
  • Code of Compliance - Meets or Exceeds Minimum Energy Standards effective January 20, 2004, according to the Nation Appliance Energy Conservation Act (NAECA) of 1992. Also Meets or Exceeds the standby loss requirements of the U.S. Departement of Energy and Current Edition of ASHRAE/IESNA 90.1, ICC Codes and HUD Standards.
  • Certified to UL 174 for Household Electric Water Heaters
  • 10-Year Limited Tank and 6-Year Limited Parts Warranty - For complete information consult written warranty or A.O. Smith Water Products Company.

PLEASE NOTE: The product weighs 191 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Works fine

By Just in time for new H2O Heater

from Washington, dc

Verified Buyer

Comments about 80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty):

Took some work to find a plumber that would install this without going through one of their preferred suppliers. However, once we found the person and got it in, it works great!

 
5.0

Good water heater at a good price

By Paul at H.C.C.

from Stamford, CT

Verified Buyer

Comments about 80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty):

Used in a two bedroom three bath condo. This AO Smith Electric Water Heater seems well made and does the job. I like the 10 year warranty on the tank as I don't want to have to replace the unit very often. I would say the only thing I don't like about this item is that it is rather large - it is both tall and wide (25" diameter) but I think the extra width is due to extra insulation which adds to the energy efficiency of the unit. All in all, it's a good choice, at a reasonable price.

 
5.0

Perfect

By Rick

from Beavercreek, Oh

Verified Buyer

Comments about 80 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model (10 Yr Warranty):

Great product, best price, easy to install myself, didnt need any of the hookup parts I bought with it. Shipping was quick. Installed myself and overall saved about $500 from buying from plumber and having them install...and no tax!
Took 1 hr to install.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers