40 Gallon ProMax Residential Electric Water Heater - Short Model (10 Yr Warranty) Zoom

40 Gallon ProMax Residential Electric Water Heater - Short Model (10 Yr Warranty)

SKU:PCS-40

Brand: AO Smith

AO Smith
Qty Price
$549.95
/ each
$1,073.90 / box (2 units x $536.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
Fuel Type: Electric
Energy Factor: 0.92
Energy Star Rated: No
Number of Elements: 2
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 44
Diameter (Inches): 20-1/2"
Depth (Inches): 20-1/2"
Weight (lbs): 103 lbs
1st Hour Delivery (Gallons): 52
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 10 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith PCS-40

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax Residential Electric Water Heater - Short Model (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax Residential Electric Water Heater - Short Model (10 Yr Warranty)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Wonderful do deal with, (super)

By Jack the Honeydewer

from Scottsdale, AZ

Verified Buyer

Comments about 40 Gallon ProMax Residential Electric Water Heater - Short Model (10 Yr Warranty):

Ordering was easy. Product shipped quick, no hassle. Stands behind their merchandise. Customer service is job #1

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers