Description
NOTE: This Model is Not Available w/ Top T&P Valve ProMax electric water heaters offer exceptional energy savings and durability.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

Read more
Specs
Intended Household:
5+ Person
Application:
Plumbing
Capacity (Gallons):
119
Fuel Type:
Electric
Number of Elements:
2
Energy Star Rated:
No
Energy Factor:
0.81
Voltage:
240v
Max Input (KW):
6
Height (Inches):
64.25
Diameter (Inches):
28"
Depth (Inches):
28"
Weight (lbs):
336 lbs
1st Hour Delivery (Gallons):
112
Energy Factor:
0.81
Recovery 90°F Rise:
21 GPH
R-Value:
16
Warranty:
10 yr Tank/6 yr Parts Limited
Wattage:
4500
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A