40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty) Zoom

40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

SKU:PCT-40

Brand: AO Smith

AO Smith
PCT-40 has been discontinued.
Direct Replacement:
SKU: PNT-40
Brand: AO Smith
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 40
Fuel Type: Electric
Number of Elements: 2
Energy Star Rated: No
Energy Factor: 0.92
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 59.5
Diameter (Inches): 18"
Depth (Inches): 18"
Weight (lbs): 106 lbs
1st Hour Delivery (Gallons): 52
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 10 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith PCT-40

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 106 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

NO PROBLEMS ENCOUNTERED

By Wormman

from Cocoa Beach, FL

Verified Buyer

Comments about 40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty):

Product just installed so hard to tell its quality level at this time. Installed by plumber so everything went smoothly. No issues with shipping, etc.

 
5.0

WONDERFUL PRODUCTS AND SERVICE

By MARSHA MARSHA MARSHA

from CORAL SPRINGS, FLORIDA

Verified Buyer

Comments about 40 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty):

THIS HOT WATER HEATER WAS DELIVERED SO SAFELY PACKED LIKE THE HOPE DIAMOND - NOT A DENT OR A TEAR IN THE BOX AND I AM SO HAPPY WITH MY NEW A O SMITH 10 YEAR WARRANTIED HOT WATER HEATER AND THE DELIVERY GUY WAS GREAT TOO AND THE AUTO LIFT SERVICE - VERY NICE PEOPLE TO WORK WITH AND GUIDE YOU AS TO WHAT WOULD BE THE BEST REPLACEMENT FOR YOUR OLD HEATER. THE SAVINGS WAS ENORMOUS FOR ME AND SINCE I DID THIS ON MY OWN I APPRECIATED THE VALUE AND QUALITY OF THIS PRODUCT. I ONLY HOPE IT LASTS LIKE 22 YEARS LIKE THE LAST A 0 SMITH HEATER.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers