50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty) Zoom

50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

SKU:PCT-52

Brand: AO Smith

AO Smith
Qty Price
$569.95
/ each
$1,111.90 / box (2 units x $555.95)
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
Fuel Type: Electric
Number of Elements: 2
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 54
Diameter (Inches): 20-1/2"
Weight (lbs): 125 lbs
Depth (Inches): 20"
1st Hour Delivery (Gallons): 60
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 10 yr Tank/6 yr Parts Limited
Wattage:
?
4500
Energy Factor: 0.91
Energy Star Rated: No

Description for AO Smith PCT-52

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 116 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

An excellent product !

By Josh Lee

from Weston, FL

Verified Buyer

Comments about 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty):

Acquired to replace origninal A.O. Smith Heater that worked for 10 years at no failures whatsoever.This new unit has been installed some three weeks ago and
works fine, like its replaced sibling.Excellent instructions & installation manual.

(1 of 1 customers found this review helpful)

 
5.0

Great Water Heater

By Ernie

from Colorado Springs, Co.

Verified Buyer

Comments about 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty):

This water heater is a replacement for an A.O. Smith Water heater that has been in service for 23 years. I look forward to this unit lasting many more years.

 
5.0

The second one is great

By Ernie

from Colorado Springs, Co.

Verified Buyer

Comments about 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty):

The first A.O. Smith water heater I received was damaged. Pex was willing to send me a replacement at no cost to me. It just arrived and looks great. They stand behind their promises so it was a joy to do business with them.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

    Q:

    We presently have an AO Smith 50 gal electric water tank located in our garage for our home which is 16 yrs. old and working fine but we think we should replace it before it has a problem. It has an expansion tank on top of it. Can this expansion tank be used or should it be replaced with the new tank? We plan on buying an AO Smith PCT-52, 50 gal ProMax residential Electric Water Heater which is approximately the same size (height & width) we have.
    Asked on 5/11/2014 by Shirl from Naples, Fl

    1 answer

    • CUSTOMER CARE

      A:

      The expansion tank could be reused if it is still able to hold its charge. We would probably recommend replacing it, however (especially if it is close to the same age as the water heater). Expansion tank bladders can rupture over time, and replacing it when you replace the water heater would be an ideal time. An Amtrol ST-5 expansion tank (part 140N43) should be a good choice with a 50-gallon heater.

      Answered on 5/12/2014 by SupplyHouse Staff from NY
  • 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

    Q:

    I have 208V supply do i need a special element?
    Asked on 8/25/2012 by KY from NJ

    1 answer

    • CUSTOMER CARE

      A:

      The elements that come with the water heater should be fine on 208v-it would not require a special element. The heater is rated for 240v and has 2/4500 watts heating elements. Running on 208v you will not get the full 4500 watts which will take longer to heat (recover).

      Answered on 8/30/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

    Q:

    How many amps does it draw and what size wire and circuit breaker do I need?
    Asked on 8/13/2012 by Gary from Madison ,WI

    1 answer

    • CUSTOMER CARE

      A:

      The amp draw is based on the wattage and voltage; the formula is watts divided by voltage equals amp draw. An example would be a standard PCt 4500 watts and 240 voltage is an 18.75 amp draw. We would suggest a 30amp breaker 10 gauge wire and to always check with local code requirements that may supersede the manufacturer's information.

      Answered on 8/14/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax Residential Electric Water Heater - Tall Model (10 Yr Warranty)

    Q:

    What is the difference between the 6yr and 10yr units other than the length of warranty?
    Asked on 4/17/2012 by papa from Newborn,Ga

    3 answers

    • VERIFIED BUYER

      A:

      I did not see any difference other than the warranty and for the
      difference of $ 100.oo it appears to be a good value.

      Answered on 4/17/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      PCT-52, the 10-year model, includes a flexible A9 circuit, magnesium anode, and phoenix incoloy elements.

      Answered on 4/20/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The ten year warranty has a stainless steel liner.

      Answered on 6/5/2012 by Ernie from Colorado Springs, Co.
Displaying questions 1-4

Do you have a question about this product?