Description
ProMax electric water heaters offer exceptional energy savings and durability.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

Read more
Specs
Intended Household:
5+ Person
Application:
Plumbing
Capacity (Gallons):
66
Fuel Type:
Electric
Energy Star Rated:
No
Number of Elements:
2
Energy Factor:
0.88
Voltage:
240v
Max Input (KW):
6
Height (Inches):
60.25
Diameter (Inches):
22"
Weight (lbs):
178 lbs
Depth (Inches):
20.5"
1st Hour Delivery (Gallons):
72
Recovery 90°F Rise:
21 GPH
R-Value:
16
Warranty:
10 yr Tank/6 yr Parts Limited
Wattage:
4500
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A