80 Gallon - 4,500 Watt ProMax Residential Electric Direct Solar Booster Water Heater Zoom

80 Gallon - 4,500 Watt ProMax Residential Electric Direct Solar Booster Water Heater

SKU:SUN-80

Brand: AO Smith

AO Smith
Qty Price
$724.95
/ each
$1,399.90 / box (2 units x $699.95)
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Application: Plumbing
Intended Household: 5+ Person
Fuel Type: Electric
Solar
Capacity (Gallons): 80
Number of Elements: 1
Wattage:
?
4500
Voltage:
?
240v
Water Connection: 3/4"
Height (Inches): 63.25
Diameter (Inches): 24"
Weight (lbs): 204 lbs
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for AO Smith SUN-80

AO Smith ProMax 80 and 120-gallon electric water heaters are specially designed for installation as part of direct solar water heating systems. They provide an energy efficient supplementary source of water heating power and hot water storage to help maintain consistent water temperature during periods when the direct solar components cannot keep up with system demands.

Features:

  • Multiple Connection Options for Installation Flexibility - Side and top Connections for open loop systems or closed loop systems using an external heat exchanger
  • Dynaclean Diffuser Dip Tube - Helps reduce lime and sediment buildup to maximize hot water output Made from long-lasting PEX cross-linked polymer
  • Long-Lasting, Low-Watt-Density Heating Element - Low-watt density design spreads wattage over larger surface area to prolong element life and help ensure optimum energy-efficiency
  • PermaGlas Glass Tank Coating - Patented PermaGlas lining helps maximize tank life corrosion and rust
  • Coregard Anode Rod Plus Secondary Anode - Aluminum anode with stainless steel core protects tank against corrosion longer than ordinary anodes. Secondary anode installed in hot water outlet for even more protection
  • 2" Thick Environmentally Friendly Non-CFC Foam Insulation (R16 Value) - reduces standby heat loss
  • Durable, tamper resistant brass drain valve
  • CSA Certified & ASME Rated

PLEASE NOTE: The product weighs 203 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon - 4,500 Watt ProMax Residential Electric Direct Solar Booster Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Back in bidness

By DIY john

from Elgin, TX

Verified Buyer

Comments about 80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater:

this is a replacement tank for our 20 yr old one that sprang a leak. since this tank is 4" taller, had to refit the solar collector side and the water service side, so it was more involved than a simple swap. everything hooked up fine, just hope we get another 20 out of it like our old one - it had only a 6 yr warranty too like the new one. Proof in the puddin's my motto.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater

    Q:

    Is the solar tubing heating coil a double wall or single wall pipe?
    Asked on 10/13/2014 by Pat from Warwick, Rhode Island

    1 answer

    • CUSTOMER CARE

      A:

      The SUN-80 actually does not have an internal coil. The SUNX-80 model has a coil, and it is single wall.

      Answered on 10/17/2014 by SupplyHouse Staff from NY
  • 80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater

    Q:

    Can I add a second heating element (4500 watt) if necessary?
    Asked on 3/2/2014 by Mike

    1 answer

    • CUSTOMER CARE

      A:

      No, the unit is designed for operation with only 1 heating element.

      Answered on 3/13/2014 by PexSupplyStaff from New York
  • 80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater

    Q:

    Hi there,

    I need to replace an older indirect 80 gallon tank, but I don't need the heater. Is this tank available without the heater, or do I just not connect it.
    Asked on 10/13/2013 by CaBrit from SoCal

    1 answer

    • CUSTOMER CARE

      A:

      The SUN-80 is not an indirect unit, and would not be a suitable replacement for an indirect water heater as it has no internal heat exchanger.

      Answered on 10/15/2013 by PexSupply Staff from NY
  • 80 Gallon - 4,500 Watt ProMax Residential Electric Indirect Solar Booster Water Heater

    Q:

    Where is the knob to turn up the hot water???
    Asked on 10/5/2013 by FRED

    1 answer

Displaying questions 1-4

Do you have a question about this product?