Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

119 Gallon Uninsulated Standard Commercial Bare Storage Tank Zoom

119 Gallon Uninsulated Standard Commercial Bare Storage Tank


Brand: AO Smith

AO Smith
Qty Price
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out



Capacity (Gallons): 119
Mount: Vertical
Length: 65"
Diameter (Inches): 24"
Working Pressure (PSI): 150 psi
Weight (lbs): 287 lbs
Application: Commercial
Type: Un-Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith T-120S

AO Smith commercial hot water storage tanks are designed for use with gas/electric water heaters and boilers to provide additional hot water storage capacity for systems with large hot water draws.


  • All internal surfaces exposed to water are glass-lined per ASME HLW procedures, using an NSF-approved glass-lining compound
  • Un-Jacketed
  • Magnesium anodes - for extra protection against corrosion
  • Threaded leg sockets for vertical installation
  • Prime coated exterior of alkyd type paint
  • Vertical or Horizontal Mounting - AO Smith standard stock tanks (except T-80S, T-120S & TL-500A) are shipped factory standard with leg sockets for vertical installation, but are designed to have the proper inlet/outlet openings that allow for optional horizontal installation.
  • Optional tank saddles available - 2 per horizontal tank required (Not Included)
  • Five year limited tank warranty

PLEASE NOTE: The product weighs 287 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119 Gallon Uninsulated Standard Commercial Bare Storage Tank

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 119 Gallon Uninsulated Standard Commercial Bare Storage Tank


    Is this an ASME tank?
    Asked on 11/26/2014 by Jay from Lake Gaston

    1 answer



      Yes, This storage tank is approved by the ASME

      Answered on 12/1/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?