200 Gallon Uninsulated ASME Commercial Bare Storage Tank Zoom

200 Gallon Uninsulated ASME Commercial Bare Storage Tank


Brand: AO Smith

AO Smith
Qty Price
/ each
On Backorder Expected to Ship in 1-2 Months



Capacity (Gallons): 200
Mount: Vertical
Length (Inches): 72"
Diameter (Inches): 30"
Working Pressure (PSI): 125 psi
Weight (lbs): 421 lbs
Application: Commercial
Type: Un-Jacketed
Warranty: 5 Year Limited Tank Warranty

Description for AO Smith T-200A

AO Smith commercial hot water storage tanks are designed for use with gas/electric water heaters and boilers to provide additional hot water storage capacity for systems with large hot water draws.


  • All internal surfaces exposed to water are glass-lined per ASME HLW procedures, using an NSF-approved glass-lining compound
  • Un-Jacketed
  • Magnesium anodes - for extra protection against corrosion
  • Threaded leg sockets for vertical installation
  • Prime coated exterior of alkyd type paint
  • Vertical or Horizontal Mounting - AO Smith standard stock tanks (except T-80S, T-120S & TL-500A) are shipped factory standard with leg sockets for vertical installation, but are designed to have the proper inlet/outlet openings that allow for optional horizontal installation.
  • Optional tank saddles available - 2 per horizontal tank required (Not Included)
  • Five year limited tank warranty

PLEASE NOTE: The product weighs 421 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

200 Gallon Uninsulated ASME Commercial Bare Storage Tank

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 200 Gallon Uninsulated ASME Commercial Bare Storage Tank


    What is the difference between the T-200 Std. tank and the T-200 ASME tank? Is it just the difference in working pressure and weight?

    Asked on 8/28/2012 by Colin R from Avon, MA

    1 answer



      ASME certified products are made out of more durable materials and are required for installations in certain municipalities (usually large cities).

      Answered on 8/28/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?